Buy more than* S$200* and get FREE SHIPPING

Chain for Bicycle

4.23 (22)
Link Plate Thickness T (mm)
1.0, 1.0
Link Plate Height H (mm)
9.5, 9.5
Roller Outer Diameter D (mm)
7.75, 7.75
Average Breaking Strength kgf (KN)
1000[9.81], 1000[9.81]
Dimension d (phi mm)
3.64, 3.64
Pitch
12.7, 12.7
Type
For single
...see all>
Product Options
ADD TO CART
Link Inner Width W (mm) Link Number Approximate Weight (kg/m) Dimension L2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Inner Width W (mm) Link Number Approximate Weight (kg/m) Dimension L2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.40, 3.40 94L, 94L 0.28, 0.28 10.70, 10.70 6.10, 6.10 4.70, 4.70 9.30, 9.30 1/2x1/8, 1/2x1/8 1PC 1 KCM410-94L 36573311 7.99 SGD
In stock
3.40, 3.40 106L, 106L 0.28, 0.28 10.70, 10.70 6.10, 6.10 4.70, 4.70 9.30, 9.30 1/2x1/8, 1/2x1/8 1PC 1 KCM410-106L 36573327 8.99 SGD
In stock
2.40, 2.40 114L, 114L 0.25, 0.25 - - 3.98, 3.98 7.95, 7.95 1/2x3/32, 1/2x3/32 1PC 1 KCM475-114L 36573336 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 3
Review Rating: 4.23
22 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-02-20 07:51:15
It arrived quickly, product description, size was easy to understand, it was perfect.
This review is about item#36573327.
Bicycle chain
4
From Japan
On 2017-12-15 15:49:59
The other one for the first time in 22 years The other one is about 10 years after the change of the motorcycle, but it got lighter. I think that it is better to replace the sprocket if possible. I did not need a tool and it was saved.
This review is about item#36573311.
Chain exchange of city cycle (7-stage interior gearbox)
5
From Japan
On 2017-11-20 23:40:06
There is no problem either on exchange work or on actual use. Whether or not the attachment of the joint was attached was unknown and was purchased at the same time, but it was attached.
This review is about item#36573327.
For bicycle replacement
5
From Japan
On 2017-10-08 09:41:39
I thought that the chain of mummy chari would not be exchanged, but since I was stretching and the driving force was hard to be conveyed, I took the drastic change. Very comfortable.
This review is about item#36573327.
For interior 3 step bicycle
5
From Japan
On 2017-08-17 19:03:58
I could use it normally. Just does not come with a joint
This review is about item#36573327.
bicycle
5
From Japan
On 2017-04-08 23:22:33
Even though it is cheap, it can be used without any inferiority to the conventional chain ... but the press-fit accuracy of the pin is somewhat tight
This review is about item#36573336.
Change bicycle chain
5
From Japan
On 2016-10-16 21:33:14
Is good. It moves null null. It became a very smooth movement. I wondered which way to challenge for chorus resistant chains, but because the color is settled black, I made it here. As silver pika stands out as well, it was good to make this a black one. Even so, I really feel comfortable Nurunuru move. I wish I had exchanged more quickly instead of using the rusty state as it was.
This review is about item#36573336.
Mamma Chary exchange
5
From Japan
On 2016-09-30 15:24:55
It is inexpensive but quality is good as well. I used 106 L by cutting a few frames, but there is no problem. Since there was no indication of "Joint attached" in the item description, I bought the optional joint jointly, but it was attached to the end of the chain. Is it better for you to clearly state this?
This review is about item#36573327.
Bicycle maintenance
4
From Japan
On 2016-09-26 09:29:58
It was good that the chain that was originally attached is KCM 94 link and it is not necessary to cut with a chain cutter and it is attached with a clip.
This review is about item#36573311.
Bicycle chain refurbishment
5
From Japan
On 2016-08-05 16:45:24
Quality is fine, enough, I am satisfied
This review is about item#36573311.

Related Products