Buy more than* S$200* and get FREE SHIPPING

Canvas Leg Cover Hook and Eye

3.33 (3)
Dimensions A (mm)
22
Material
No. 6 canvas
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 21 M 1Pair 1 B-5K 36572636 14.70 SGD
In stock
18 22 L 1Pair 1 B-5K 36572645 14.70 SGD
In stock
20 23 LL 1Pair 1 B-5K 36572654 14.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Ironwork daily general purpose work
5
From Japan
On 2015-08-13 09:37:22
Just perfect. Heavy with canvas.
This review is about item#36572645.
Welding operation
2
From Japan
On 2015-06-21 17:03:29
Sparks are less likely to enter, but "completely" is not. I think that there is strength of the material. I felt it was like a little relief of hardness with one washing. Because it is a hook type, it takes time to attach and detach, and it will be a little frustrating at a time of hurry. Considering the price, is it such a thing well?
This review is about item#36572636.
I am wearing it when I work
3
From Japan
On 2014-12-13 12:42:19
Foreign objects get less into shoes
This review is about item#36572645.

Related Products