Buy more than* S$200* and get FREE SHIPPING

Bulb Fluorescent Lamp A, Cosmo Ball

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
60x113
Rated Average Lifespan (hours)
9000
Rated Input Current (A)
0.22
Mean Color Rendring Rating (Ra)
84
Rated Input Voltage (V)
100
Rated Power Consumption (W)
12
Connector
E26
Weight (g)
80
...see all
Product Options
ADD TO CART
Cycle(Hz) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Energy Efficiency (Lm/W) Light Source Color Division of Size Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Energy Efficiency (Lm/W) Light Source Color Division of Size Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 / 60 60W power-saving type 385-7123 - - 60.8 3 wavelength daylight color 15 type 730 1PC 1 EFA15ED/12-C5 36569127 8.77 SGD
In stock
50 / 60 60W power-saving type - - - 60.8 3 wavelength daylight color 15 type 730 1Box(2PC) 1 EFA15ED/12-C5-2P 36569145 -
Discontinued
[x]
50/60 shared 60W power saving type - - - 67.5 3 wavelength-shaped bulb color 15 form 810 1Box(2PC) 1 EFA15EL/12-C5-2P 36569154 -
Discontinued
[x]
50 / 60 60W power-saving type 385-7140 - - 65 3 Wavelength day white color 15 type 780 1PC 1 EFA15EN/12-C5 36569163 8.77 SGD
In stock
50/60 shared 60W power-saving type 385-7131 3 1963 2-2765 67.5 3 wavelength-shaped bulb color 15 form 810 1PC 1 EFA15EL/12-C5 36569136 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During oil change
4
From Japan
On 2016-03-29 18:02:21
Pretty bright
This review is about item#36569154.
As a passage light of a factory
5
From Japan
On 2015-12-27 10:48:58
Brightness is also satisfactory.
This review is about item#36569163.
To lighting fixtures.
5
From Japan
On 2015-08-09 07:50:19
Purchased in 2 sets including preliminary. It is unknown how long it will actually last longer than a light bulb, but it is surely a long lifetime.
This review is about item#36569145.
Bathroom lighting
5
From Japan
On 2013-11-15 13:21:10
It is compact size and good to use. I expected brightness as well.
This review is about item#36569127.