Buy more than* S$200* and get FREE SHIPPING

Bulb Fluorescent Lamp G, Cosmo Ball

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
90x130
Rated Average Lifespan (hours)
9000
Rated Input Current (A)
0.2
Mean Color Rendring Rating (Ra)
84
Rated Input Voltage (V)
100
Rated Power Consumption (W)
12
Connector
E26
Weight (g)
120
...see all>
Product Options
ADD TO CART
Energy Efficiency (Lm/W) Light Source Color Division of Size Total Luminous Flux (Lm) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Energy Efficiency (Lm/W) Light Source Color Division of Size Total Luminous Flux (Lm) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67.5 3 wavelength-shaped bulb color 15 form 810 50/60 shared 60W power saving type 1PC 1 EFG15EL/12-C5 36569197 -
Discontinued
[x]
60.8 3 wavelength daylight color 15 type 730 50 / 60 60W power-saving type 1PC 1 EFG15ED/12-C5 36569172 -
Discontinued
[x]
65 White three-wavelength form noon 15 form 780 50/60 shared 60W power saving type 1PC 1 EFG15EN/12-C5 36569181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chandelier at home living room
5
From Japan
On 2016-01-16 16:10:57
The price is also cheap, the quality is enough, I am very satisfied. I would like to use it for next purchase.
This review is about item#36569197.
Kitchen toilet
5
From Japan
On 2015-12-28 14:52:50
This is bright! I will pat on soon and will be brighter in about 20 seconds. This is buying.
This review is about item#36569181.
Chandelier lamp replacement for reception
5
From Japan
On 2015-05-07 15:02:03
Pure life lamp was P company, but it was pulled by price and purchased. There are some color differences, but this is enough.
This review is about item#36569172.