Buy more than* S$200* and get FREE SHIPPING

Bulb Fluorescent Lamp D, Cosmo Ball

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
38x106
Division of Size
15 type
Rated Average Lifespan (hours)
9000
Rated Input Current (A)
0.2
Mean Color Rendring Rating (Ra)
84
Rated Input Voltage (V)
100
Rated Power Consumption (W)
12
Connector
E26
Cycle(Hz)
50 / 60
Weight (g)
50
Type
60W power-saving type
...see all>
Product Options
ADD TO CART
Light Source Color Total Luminous Flux (Lm) TRUSCO Part Number Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Total Luminous Flux (Lm) TRUSCO Part Number Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 wavelength daylight color 800 385-7191 66.7 1PC 1 EFD15ED/12-C5 36569206 -
Discontinued
[x]
3 Wavelength day white color 860 385-7221 71.7 1PC 1 EFD15EN/12-C5 36569215 -
Discontinued
[x]
3 Wavelength light bulb color 890 385-7204 74.2 1PC 1 EFD15EL/12-C5 36569224 -
Discontinued
[x]
ADD TO CART