Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Warm Water Bidet

4.50 (8)
Water Pressure (kPa [kgf/cm2])
49-735(0.5-7.5)
Dimensions (Width W x Height H x Depth D) (mm)
490x180x530
Weight (kg)
4.2
...see all
Product Options
ADD TO CART
Rated Power Supply Water Supply System Safety Equipment Rated Power Consumption (W) Peak Flow Rate (L/min) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Supply Water Supply System Safety Equipment Rated Power Consumption (W) Peak Flow Rate (L/min) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1pc 1 CH931SPF#SC1 16338543 309.90 SGD
In stock
AC 100V (50 over 60Hz) Water direct water equation Temperature fuse / temperature cut-outs 458 (body / 411, toilet seat / 47) (Bottom wash) 1.0, (bidet) 0.8 Pastel Ivory 1PC 1 CH921SPF#SC1 36569233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Replacement
4
From Japan
On 2016-03-02 18:50:04
While the additional parts were purchased in the plumbing shop, it is a little inconvenient to replace the existing ones. I Kojiya's if good, the amateur is a little unkind. I wanted you to give because it is part of about 300 yen.
This review is about item#16338543.
When using the toilet
5
From Japan
On 2015-11-02 17:46:10
Favorable
This review is about item#16338543.
Hot water washing of the old toilet bowl
5
From Japan
On 2015-01-15 20:19:47
Mounting is also easy, we are happy because they do not even failure.
This review is about item#36569233.
toilet seat
5
From Japan
On 2014-12-04 14:55:39
Installation was very easy.
This review is about item#36569233.
Household 2F toilet
5
From Japan
On 2014-06-16 15:37:15
Easy installation, reliable and good!
This review is about item#36569233.
?
5
From Japan
On 2014-01-21 23:16:48
Cleaning, strength is better stronger
This review is about item#36569233.
When a large
2
From Japan
On 2012-11-06 20:50:02
Commodity itself is not bad, but it was commodity there is no smell up function. Price is also the price that does not change the home center and 1,000 yen, was the state that smell up function is attached. If the smell up function is not goods, I think 16000 yen high
This review is about item#36569233.
Home of the toilet
5
From Japan
On 2011-06-03 22:08:21
Function to cheap split also be firm, it is recommended.
This review is about item#36569233.

Related Products