Buy more than* S$200* and get FREE SHIPPING

Black Kite Gloves Type 7 Magic

3.57 (7)
Fan Outside Dimensions (cm)
33
Fan Inside Dimensions (cm)
21
Fabric
100% Cotton
Width (cm)
14
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Pair 1 JW-903 36803051 13.41 SGD
In stock
Black 1Pair 1 JW-903 36803024 15.78 SGD
In stock
Gray 1Pair 1 JW-903 36803033 13.83 SGD
In stock
Navy 1Pair 1 JW-903 36803042 13.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Landscaping
4
From Japan
On 2015-08-24 15:38:47
It was my first time to use Velcro, but it was nice and easy to use.
This review is about item#36803042.
Work in furnace (boiler)
4
From Japan
On 2015-07-17 14:46:15
It seems that it is more expensive than the price. But the part that hits the Velcro strap of the wrist hurts. In addition, my own arms are thick, so the wide installation fee was good.
This review is about item#36803042.
During machine maintenance
1
From Japan
On 2015-01-12 08:28:51
Even though I have not used it for ten times, I could get rid of the Velcro, and it got rid of it. It seems that quality management is bad although things at the time of purchase at the last time are no problem
This review is about item#36803051.
Pruning garden tree
2
From Japan
On 2014-08-12 17:19:50
The shape of the shape is 7-inch magic, but it was a dub dub. I would like a more clear display method.
This review is about item#36803024.
Handling of metal cut products
4
From Japan
On 2014-07-09 21:49:44
Because it is a Velcro tape type, it can be used irrespective of the thickness of the wrist and the thickness of the clothes, it is very easy to use. Fixing (sewing) to the main body of Velcro tape is sweet, I want you to improve peeling coming repeatedly.
This review is about item#36803042.
Used for scraping work
5
From Japan
On 2013-11-17 15:38:42
It is a little bigger and easy to wind around your wrist ♪
This review is about item#36803024.
Pruning of plants
5
From Japan
On 2013-08-06 06:19:17
Easy to install because it is a Velcro staple, satisfied fit feeling as well.
This review is about item#36803042.

Related Products