Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Black Kite Gloves Seven Chase Type

3.83 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
100% Cotton
Color
Navy
...see all>
Product Options
ADD TO CART
Size Fan Outside Dimensions (cm) Fan Inside Dimensions (cm) Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Fan Outside Dimensions (cm) Fan Inside Dimensions (cm) Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 31 19 14 1Pair 1 JW-905 36803067 11.99 SGD
In stock
L 32 20 14.5 1Pair 1 JW-905 36803076 11.99 SGD
In stock
LL 33 21 15 1Pair 1 JW-905 36803085 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Tree pruning
5
From Japan
On 2017-07-29 12:56:18
Until now I was using a magic type thing, but every time washing thread thread got twisted around the adhesion surface, the adhesion gradually faded, so this time I made it Kohase formula. It is a little troublesome when wearing, but I am satisfied because it can be used with confidence.
This review is about item#36803085.
Pruning work
5
From Japan
On 2016-10-19 09:06:26
I am using it at the time of pruning It becomes protection of sleeves of work clothes
This review is about item#36803076.
For machine maintenance
1
From Japan
On 2015-05-27 18:12:06
One piece of metal fitting has come off in one washing. Another one is a string hooking a metal fitting? yarn? I am out of necessity and can not repair. I think that this product will never be used again.
This review is about item#36803067.
Can making
4
From Japan
On 2014-01-18 08:47:13
It is cheaper to buy at a craftsman's shop, which is expensive for the thickness of the fabric. Since the return of the gob is protruding on the ground contacting surface of the arm, it hurts if you keep it tight.
This review is about item#36803076.
Welding operation
5
From Japan
On 2013-09-13 15:07:45
At the beginning I felt a little hard, but once washing it is reasonable hardness and durability is no problem good product.
This review is about item#36803085.
Avoid opening the work clothes wrist during electrical work.
3
From Japan
On 2013-06-19 06:05:41
You'd better bend a little earlier that the hook is straight.
This review is about item#36803076.

Related Products