Buy more than* S$200* and get FREE SHIPPING

Flexible Rubber Coupling Bolt

5.00 (1)
Material (washer)
SS400
Material (bolt)
SS400
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimension c (phi mm) Dimension d1(phi mm) Dimensions w (mm) Dimensions s (mm) Dimension t (mm) Nominal Diameter d Dimensions q(mm) Dimensions p (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Nominal a x l Dimensions g (mm) Dimension e (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimension c (phi mm) Dimension d1(phi mm) Dimensions w (mm) Dimensions s (mm) Dimension t (mm) Nominal Diameter d Dimensions q(mm) Dimensions p (mm) Dimension m (mm) Dimensions k (mm) Dimensions f (mm) Nominal a x l Dimensions g (mm) Dimension e (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38.5 23 40 56 36.5 5 M30 56 phi71 61 6 41 - 8 48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #8 36569425 63.99 SGD
Shipped after 2018-04-27
24.6 15 22.4 32 25 4 M20 22.4 phi40 26.4 4 24 - 5 28   1PC 1 #4 36569391 21.99 SGD
Shipped after 2018-04-27
15 5.5 9 14 12 3 M8 14 phi18 17 2 10 - 4 12   1PC 1 #1 36569364 4.99 SGD
Shipped after 2018-04-27
30 18 28 40 27 4 M24 28 phi50 32 5 30 - 6 34   1PC 1 #5 36569407 26.99 SGD
Shipped after 2018-04-27
30 18 31.5 45 31 4 M24 40 phi56 44 5 32 - 6 38   1PC 1 #6 36569416 36.99 SGD
Shipped after 2018-05-01
17 7 12 18 14 3 M10 16 phi22 19 2 13 10x56 4 16   1PC 1 #2 36569373 4.99 SGD
In stock
19 9 16 25 16 3 M12 18 phi 31 21 3 17 14x64 5 19   1PC 1 #3 36569382 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection with motor
5
From Japan
On 2013-01-17 22:41:38
As it is a JIS standard item, there is nothing special. In other words, it seems that it became easy to rust after the way of electroplating (color) changed.
This review is about item#36569382.

Related Products