Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (rubber) Recommended Tightening Torque Range (N/m) Dimensions q(mm) Dimensions p (mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (rubber) Recommended Tightening Torque Range (N/m) Dimensions q(mm) Dimensions p (mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 to 240 40 phi56 31.5 1PC 1 # 6 rubber 36569486 9.99 SGD
In stock
NBR(nitrilerubber) 300 to 240 28 phi50 28 1PC 1 # 5 rubber 36569477 5.99 SGD
In stock
- 600 to 480 56 phi71 40 1PC 1 # 8 rubber 36569495 22.99 SGD
In stock
- 9 - 7.2 14 phi18 9 1PC 1 # 1 Rubber 36569434 1.99 SGD
In stock
- 20 - 16 16 phi22 12 1PC 1 # 2 Rubber 36569443 1.99 SGD
In stock
- 38 - 30 18 phi 31 16 1PC 1 # 3 rubber 36569452 1.99 SGD
In stock
- 160 - 128 22.4 phi40 22.4 1PC 1 # 4 Rubber 36569461 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Car harmony
4
From Japan
On 2017-09-03 10:28:16
It was used as a substitute for bump rubber. The size is perfect, so far I have been trying without problems.
This review is about item#36569461.
Reduction of spring shock
5
From Japan
On 2016-05-01 19:47:55
It is a cheap and very good product.
This review is about item#36569452.
Used for assisting cushion of chair
5
From Japan
On 2016-04-13 18:59:34
It was very good.
This review is about item#36569443.
I will not raise the flag with the wind
5
From Japan
On 2014-04-04 14:27:38
Because the climbing flag rises and winds up, we cut this product with a cutter and attach it to the pole, so that it becomes a slip for the weight and rubber so it will not come up. If you can install two if necessary, strong winds are okay.
This review is about item#36569477.
Snow plow bush
5
From Japan
On 2014-02-17 15:15:17
I tried to use it for Bush of the Snow plow, but it is solidly made than the one of America. I am very satisfied.
This review is about item#36569452.
Used for customers who do not issue expensive replacement flexure rubber parts
5
From Japan
On 2013-01-17 22:59:57
Because this part causes vibration and abnormal noise, if you are wearing it is exchanged every bolt, but if customers are going to pay for parts parts, it is almost always to replace only rubber service Even if there is rubber, it may be interesting even if you increase the color variation so that you can see it as a substitute, or you need frequent replacement and durability is low
This review is about item#36569452.
I used it for bearing of foreign ATV front lower arm
5
From Japan
On 2011-08-19 18:04:30
Because the size and welding defects stand out, the arm made overseas which was saved with exact dimensions is indispensable because such parts are absolutely necessary
This review is about item#36569443.

Related Products