Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness t (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 30 B2 anodized (white anodized) 30 1000 Aluminum (A6063S-T5) 1PC 1 - 36569696 14.99 SGD
Shipped after 2018-05-25
0.8 19 B2 anodized (white anodized) 19 910 Aluminum (A6063S-T5) 1PC 1 - 36569617 3.99 SGD
In stock
2 20 B2 anodized (white anodized) 20 1000 Aluminum (A6063S-T5) 1PC 1 - 36569671 9.99 SGD
In stock
0.8 12 B2 anodized (white anodized) 12 910 Aluminum (A6063S-T5) 1PC 1 - 36569592 2.99 SGD
In stock
0.8 25 B2 anodized (white anodized) 25 910 Aluminum (A6063S-T5) 1PC 1 - 36569626 5.99 SGD
In stock
2 25 B2 anodized (white anodized) 25 1000 Aluminum (A6063S-T5) 1PC 1 - 36569687 11.99 SGD
In stock
0.8 30 B2 anodized (white anodized) 30 910 Aluminum (A6063S-T5) 1PC 1 - 36569635 6.99 SGD
In stock
1.2 10 B2 anodized (white anodized) 10 1000 Aluminum (A6063S-T5) 1PC 1 - 36569644 3.99 SGD
In stock
1.5 15 B2 anodized (white anodized) 15 1000 Aluminum (A6063S-T5) 1PC 1 - 36569662 5.99 SGD
Shipped after 2018-05-29
0.8 15 - 15 910 - 1pc 1 - 36569601 3.99 SGD
In stock
1.2 12 - 12 1000 - 1pc 1 - 36569653 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-07-23 14:19:59
I am happy with the price. The finish was also a good material. I cut it and used it.
This review is about item#36569696.
Used for the veranda roof frame
5
From Japan
On 2016-07-11 20:42:19
Even cheap, it was very good.
This review is about item#36569662.
As a protector of the corner of home-made table saw.
3
From Japan
On 2016-01-28 00:31:35
The rigidity as an aluminum member and the texture of the surface finish were optimal for this usage method. In addition to 90 ° bending in aluminum angle products, I think that I want a specification of 120 °, 150 ° and a width of 10 to 30 mm for some time, but as a situation of the manufacturer, there are various difficult tasks.
This review is about item#36569644.
Production of subframe
5
From Japan
On 2013-06-17 14:39:52
There is no problem at all. I think that it is a good product.
This review is about item#36569671.