Buy more than* S$200* and get FREE SHIPPING

Aluminum Flat Bar Silver, B2 Alumite

4.33 (3)
Tolerance (mm)
+/- 0.23 (JIS4100 usually grade thickness)
Surface Processing
B2 anodized (white anodized)
Length (mm)
1000
Material
Aluminum (A6063S-T5)
...see all>
Product Options
ADD TO CART
Thickness t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 40 1PC 1 - 36569784 14.99 SGD
Shipped after 2018-06-27
2 10 1PC 1 - 36569757 3.99 SGD
In stock
3 30 1PC 1 - 36569775 11.99 SGD
In stock
3 20 1PC 1 - 36569766 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fastening of LED
5
From Japan
On 2016-09-30 11:39:16
Although it is very common as a flat bar, sending is early, and we can respond to questions etc. quickly. And I think that Monotaro is the cheapest when thinking with goods + shipping cost because the shipping cost is cheap.
This review is about item#36569757.
Small articles in the clean room
5
From Japan
On 2016-01-15 17:57:56
We use it when attaching various parts (magnet catch etc.) to sensor mounting hardware and aluminum frame of production line (clean room). Almost the same color as aluminum frame of each company, it is handy and easy to process.
This review is about item#36569775.
Work
3
From Japan
On 2015-02-22 03:26:00
It is an ordinary flat bar.
This review is about item#36569766.