Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Channel Silver, B2 Alumite

Tolerance (mm)
+/- 0.23 (JIS4100 usually grade thickness)
Surface Processing
B2 anodized (white anodized)
Length (mm)
1000
Material
Aluminum (A6063S-T5)
...see all>
Product Options
ADD TO CART
Thickness t (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 15 15 1PC 1 - 36569827 10.99 SGD
In stock
2 25 25 1PC 1 - 36569836 19.99 SGD
In stock
1.6 10 10 1PC 1 - 36569811 5.99 SGD
In stock
ADD TO CART