Buy more than* S$200* and get FREE SHIPPING

Aluminum Angle Pipe Silver, B2 Alumite

5.00 (1)
Tolerance (mm)
+/- 0.38 (JIS4100 usually grade thickness)
Surface Processing
B2 anodized (white anodized)
Length (mm)
1000
Material
Aluminum (A6063S-T5)
...see all
Product Options
ADD TO CART
Thickness t (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 15 30 1PC 1 - 36569872 12.91 SGD
In stock
1 10 10 1PC 1 - 36569845 4.64 SGD
In stock
1.5 15 15 1PC 1 - 36569854 10.51 SGD
In stock
1.2 10 15 1PC 1 - 36569863 7.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Self-made camera parts
5
From Japan
On 2014-01-13 16:01:31
Although you can not compare with other companies of the product, the quality is good think. Aluminum, since the processing is likely material to put out a simple, hand also in amateur, I think that you want to use in the future. (Although you can not consume that it can be said that the ongoing purchase because the amount used is small) Cut was relatively easy to cut with a piranha II saw (PS-1). Though it may cut surface to bend, it's easy to cut with a manual saw. Also drilled holes, in a typical drill teeth does not have a problem with hand-cranked drill. Pin vise wearing the small-diameter drill teeth, was first drilled in a way that a large holes from opening the small diameter of the hole. Adhesion, was bonded to a slight prime Henkel LOCTITE superglue Power Gel (LPG-004). Cold season and the adhesive time becomes longer, since the surface is smooth, was serving in the periphery of the adhesive surface. But it might be better not to recommend in the amateur way. And, thanks to the packaging's Monotarou. This for one, We send you put it in a large cardboard box, we arrived safely without any damage to the product. I think I can get in a clean state than buy at the local hardware store. Thank you very much. We will also not be used now.
This review is about item#36569863.