Buy more than* S$200* and get FREE SHIPPING

Aluminum Round Bar

4.00 (3)
Tolerance (mm)
+/- 0.06 (JIS4040 usually grade thickness)
Length (mm)
1000
Material
Aluminum (A6063S-T5)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 - 36569906 4.99 SGD
In stock
3 1PC 1 - 36569881 2.99 SGD
Shipped after 2018-05-07
4 1PC 1 - 36569897 3.99 SGD
In stock
6 1PC 1 - 36569915 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-11-06 10:58:59
The price is also cheap, there is no problem. 4 mm is 1070 and 5 mm is 6063. I am thankful that there are 6063 4 mm.
This review is about item#36569897.
It would be nice if there was alumite that was convenient for repairing the wireless antenna
4
From Japan
On 2017-06-01 15:03:11
I hope to have alumite I also want a 2m size. .
This review is about item#36569881.
Long bolt creation etc (used for places where you do not like corrosion)
3
From Japan
On 2014-12-18 20:39:53
Because it was 6φ like a standard item, it was able to be smoothly threaded processing No problem as a product.
This review is about item#36569915.