Buy more than* S$200* and get FREE SHIPPING

Aluminum Round Pipe

4.88 (8)
Tolerance (mm)
+/- 0.12 (JIS4080 usually grade thickness)
Thickness t (mm)
0.5
Length (mm)
1000
Material
Aluminum (A6063S-T5)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 - 36569933 2.70 SGD
In stock
5 1PC 1 - 36569942 3.41 SGD
In stock
3 1PC 1 - 36569924 2.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used as guide for sliding piano wire
5
From Japan
On 2017-08-04 17:25:51
There is no problem with the product, packaging is also polite and I am very satisfied.
This review is about item#36569933.
As a material for modeling work
5
From Japan
On 2017-07-12 22:48:24
When you want rigidity to use aluminum pipe instead of plastic rod for work. I can bear it well. I will use big cardboard for shipping so it will be great to avoid worrying about bending etc. during delivery. Since it is not a machined product, the dimensional tolerance is reasonable, but it is wrong to ask for it at this price. I am fully satisfied.
This review is about item#36569924.
Materials for hobby making
5
From Japan
On 2017-04-07 17:53:37
Price is cheap, product no problem, easy to use such as processing, Ideal for hobby making.
This review is about item#36569924.
Used as a joint joint of picture frame hanging yarn
5
From Japan
On 2016-06-08 06:05:14
I figured it out later, but it was in a nearby shop. Feeling that I shopped high.
This review is about item#36569924.
For reinforcement of silicone tube
5
From Japan
On 2016-05-26 15:32:13
I was surprised by polite packaging. It was careful not to bend. I would like to use it again if I have the opportunity to use it.
This review is about item#36569942.
M3 screw spacer creation
5
From Japan
On 2015-09-30 21:13:20
I bought it for the purpose of creating M3 screw spacer. I do not know how accurate the inside diameter is, but it feels just fine.
This review is about item#36569933.
Skeleton for work
5
From Japan
On 2015-06-17 17:09:34
I am thankful because I can purchase from one. I was worried whether straight products will arrive on a soft material, but it was not bent at all by virtue of strict packaging. Because it is made of aluminum, it is easy to process and we are satisfied with the feeling of use.
This review is about item#36569924.
the study
4
From Japan
On 2013-07-03 14:07:32
I bought a Kim Towel which is still in stock because I wanted to make it free shipping because the unit price I could save saving time going to buy up to the store
This review is about item#36569924.