The reviews are automatic translation.
As a DIY
From Japan
On 2018-02-12 19:53:21
I used it for automobile one off parts but the surface is also nice! !
The base of the antenna element
From Japan
On 2017-11-09 21:31:20
It is light and easy to use because it is solid. I have firmly packed, there is no problem, I feel that repeat purchase can be made with confidence.
Product exterior
From Japan
On 2017-08-15 01:04:15
The finish of alumite is not good
To cut an alumite without scratching needs some kind of equipment
Restoring the radio control
From Japan
On 2017-07-19 20:38:16
I was looking for one with a thickness of 1 mm, but in the home center, I finally chose this product. Accuracy is wonderful and very satisfied. I cut it and used as much as I need, but perhaps I think it is time of transportation, but it is regrettable that I was a little bent.
Radiocontrol Airplane Parts
From Japan
On 2016-08-30 16:55:36
It was hard to find it at home center
Used as part of curtain
From Japan
On 2016-06-24 18:08:52
This time it was 1 meter in time, but it is saved if there are 2 meters.
For pipe extension
From Japan
On 2016-03-21 00:02:51
It was the perfect size to connect two pipes. Things sold at home centers are using this because the wall thickness is thin and the strength is not enough, but for now there is no problem. If possible, I would like you to increase the things with more thickness.
Production of shaft parts
From Japan
On 2016-03-16 15:14:46
Easy to cut and easy to use
airplane
From Japan
On 2015-12-28 20:47:37
It is quick and easy. Easy to process.
Bolt size change
From Japan
On 2015-08-07 21:15:13
I did not sell it to the shop front, I was satisfied with the wide range of choice I found in this place. I will purchase again if I have the opportunity.