Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 HP-3 36570387 11.99 SGD
In stock
5 1PC 1 HP-5 36570396 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
delivery
4
From Japan
On 2017-12-29 00:31:24
The deviation was almost gone, but it is still a bit unstable. . . .
This review is about item#36570396.
Prevents a helmet and head slippage.
4
From Japan
On 2017-12-28 00:40:09
It got much better than before. But, I still have a little bit.
This review is about item#36570396.
delivery
4
From Japan
On 2017-12-21 23:42:19
It is almost complete but it is not perfect. Since that is a matter of course, this is satisfied to some extent.
This review is about item#36570396.
Harley club wearing a touring helmet
5
From Japan
On 2017-06-03 21:32:03
When wearing a touring helmet of a Harley Club, from a difficulty such as loose, hot, and moving, I proceeded to purchase your helmet adjustment pad first and used it by a friend. Everyone is the best pleasure. This product is the highest. Why did not you use it sooner? It is the voice of the user. Everyone, it is easy installation. I will recommend it.
This review is about item#36570396.
Sizing helmets
5
From Japan
On 2017-04-30 20:42:28
Adhesion of double-sided tape is also good. I think that it becomes easier to paste if the mount of double-sided tape is divided between the center part and the edge.
This review is about item#36570387.
For adjustment of bike helmet
5
From Japan
On 2015-07-08 19:31:55
I bought things of 3 mm and 5 mm for adjustment of motorcycle helmet. It was very handy because it also has a good softness and strong sticking power. Even with helmets of the same size, depending on manufacturers and products, since they are slightly different, we have used things that do not come nicely until now but will be saved since we will be fitted with this item from now on.
This review is about item#36570387.
I used it because the inner side of the old helmet has become ragged and blunt
4
From Japan
On 2015-04-16 21:07:27
Good feeling
This review is about item#36570396.
Inside the helmet with no interior.
4
From Japan
On 2014-07-18 11:42:34
As for the internal cushioning strength of the paste material well, the fit feeling is also good. It is good that the sponges are stuck together in what is different. It is still better if there is breathability of the sponge which hits the head. In the summer I cut off the central part of the sponge and stick it so that the wind can escape. I already used about 6 pieces and changed it, but I think that the thing of this time is a little bit faster. Oh yeah, that's the maximum point. It is the best that summer, returning home, Fabreze one shot, do not smell.
This review is about item#36570396.
helmet
5
From Japan
On 2013-06-28 19:51:43
Yup. Exactly
This review is about item#36570396.

Related Products