Buy more than* S$200* and get FREE SHIPPING

Helmet Adjustment Sponge

4.00 (3)
Width (mm)
40
Length (mm)
500
Material
Urethane
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 HC-5 36570414 4.99 SGD
In stock
3 1PC 1 HC-3 36570405 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
We adjusted the size of the helmet
4
From Japan
On 2016-08-05 19:41:30
By sticking it under the interior of the helmet which feels a little loose, I was able to finish it into a helmet that feels just fine.
This review is about item#36570414.
Size of helmet
5
From Japan
On 2016-02-25 19:22:01
Because the helmet was a little big, I used this adjustment sponge and it was just right size
This review is about item#36570414.
Adjust helmet
3
From Japan
On 2014-07-29 18:12:09
As it seems fitting feel better but it may be a bit pricey if you consider it as just a sponge
This review is about item#36570414.

Related Products