Buy more than* S$200* and get FREE SHIPPING

Cobra Lock

4.20 (10)
Diameter (phi mm)
30
Accessories
Mesh covering, a dustless cap
...see all
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 1PC 1 CR-70 36571552 38.48 SGD
In stock
130 1PC 1 CR-130 36571561 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
4
From Japan
On 2017-03-03 20:48:42
After all, the cobra rock has texture on the top. I wish I had bought a little longer. I recommend you to choose one that is longer than you think.
This review is about item#36571552.
When storing the motorcycle at home
5
From Japan
On 2016-12-09 22:32:23
It is a type that requires a key only when unlocking, and returns to the position where the key will come out with a spring even after unlocking. When locking it is locked by inserting it with the ratchet. The thickness is perfectly satisfactory as well as the length that you can not satisfy with others, so it is a satisfying item of nomination buying level. There is no problem if you fix the cover so that it will not slip with tie wrap as it becomes an obstacle at locking.
This review is about item#36571552.
Bike management
3
From Japan
On 2016-06-03 23:45:09
The dimensions were as shown in the specifications, but it was shorter than I imagined. Was it easy to choose 130 cm?
This review is about item#36571552.
For motorcycle anti-theft
2
From Japan
On 2016-04-01 07:47:07
It was better to purchase cobra a little longer in order to install it on the fixture of the soil concrete. I had more weight than I thought. (It may be unavoidable for theft prevention)
This review is about item#36571561.
Bike lock
5
From Japan
On 2015-12-25 16:11:36
It is thicker and bulky than I thought but I can feel relieved with outstanding presence. The surface cover does not scratch the car body, it is very easy to use. The longer one is too bulky .... After 15 cm longer you can turn it into a fixed object. It is awful ~ I feel it ~
This review is about item#36571552.
Bicycle theft prevention
3
From Japan
On 2015-09-09 16:56:43
The wire itself is thick and has a presence. I think there is a theft prevention appeal power. The making of the cylinder part is price, there is no shield (shutter) that prevents dust etc from entering. (Instead of having a plastic cap, it is troublesome to remove it.)
This review is about item#36571552.
Bike parking
5
From Japan
On 2015-03-14 13:27:09
It is also convenient to carry around
This review is about item#36571552.
Bike security
5
From Japan
On 2014-09-05 13:57:02
It is light, easy to install, there is a protective cloth and it does not hurt the motorcycle. It is better to use it thinking that it is about a good size rather than nothing, so cost performance is excellent.
This review is about item#36571561.
Lock valuables
5
From Japan
On 2012-12-07 10:46:38
There is a sense of security with a very thick wire and you can recommend it.
This review is about item#36571561.
anti-theft
5
From Japan
On 2012-04-01 14:38:16
Although I have purchased two books up to now, it can be used with confidence even for expensive mug wheels etc. which are thick and protective covers are also thick. It is very easy to use.
This review is about item#36571552.

Related Products