Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 to 25.4 corresponding Gold 1PC 1 JD-1 36572313 -
Discontinued
[x]
22 to 25.4 corresponding Purple 1PC 1 JD-1 36572304 -
Discontinued
[x]
Suitable to 22?25.4 Black 1PC 1 JD-1 36572261 25.74 SGD
In stock
Suitable to 22?25.4 Silver 1PC 1 JD-1 36572277 26.05 SGD
In stock
Suitable to 22?25.4 Blue 1PC 1 JD-1 36572286 -
Discontinued
[x]
22 to 25.4 correspondence Red 1PC 1 JD-1 36572295 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
It can be adjusted in the bottom.
5
From Japan
On 2016-08-28 19:34:55
I use it for motorcycle tooling. It is very convenient.
This review is about item#36572261.
Drink holder
5
From Japan
On 2015-12-13 22:22:53
It is troublesome to install, but I do not feel any dissatisfaction after installation. It is highly recommended for bike rides.
This review is about item#36572261.
For use on a motorcycle
2
From Japan
On 2015-09-05 10:23:50
There was also in the review of other people, but the red color is not red. I have a color like pink with lame. It will definitely float if you choose to choose red product according to red bike. I am very sorry about the color, as the making is solid and easy to adjust the width.
This review is about item#36572295.
Mounting for bike tooling
5
From Japan
On 2014-08-18 07:58:33
During touring we will purchase PET bottles of various shapes on the way. It's very convenient because you can easily adjust it to suit it. The price is also cheap so it is very helpful.
This review is about item#36572277.
Basically, used as a drink holder.
5
From Japan
On 2014-06-22 20:18:55
It is appreciated that you can adjust the size according to the container of the drink. I can also use it as a convenience store hook and it is useful.
This review is about item#36572277.
Used for touring on bike
4
From Japan
On 2014-06-11 14:25:35
As a product I made it very secure and could be used with confidence, if I piled up something a bit thicker (bigger slide width) it is perfect.
This review is about item#36572261.
Installed on the handle of the motorcycle when touring
5
From Japan
On 2014-04-16 20:04:24
It is made of metal, it looks good and it is durable and it seems to be used long. I am satisfied.
This review is about item#36572277.
Drink holder
5
From Japan
On 2014-01-27 13:46:24
The price is good for making, the degree of freedom of installation is also good goods.
This review is about item#36572261.
PET bottle put when moving the bike
5
From Japan
On 2013-07-09 18:11:29
I thought that it was a bit expensive, but I purchased it but it is convenient because I change the size to slide and pinch it. Installation is also easy, so come on. If it is a bit cheaper it seems to buy two pieces.
This review is about item#36572304.
bike
4
From Japan
On 2013-06-28 13:09:44
I ordered red, but the voucher of delivery in pink or purple color is red, but it is not red in any way. The color of the picture is also different.
This review is about item#36572295.

Related Products