Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Two Lock Motorcycle Covers

3.33 (3)
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 to 200 M 90 to 125cc emissions 1PC 1 Ox M 36572383 47.99 SGD
Shipped after 2018-05-07
201 to 215 L 125 to 250cc emissions 1PC 1 Ox L 36572392 49.99 SGD
Shipped after 2018-05-07
156 to 184 S 50 to 90cc exhaust amount 1PC 1 Ox S 36572374 44.99 SGD
Shipped after 2018-05-07
216 - 230 LL Displacement volume of 250-400 cc 1PC 1 Ox LL 36572401 52.99 SGD
Shipped after 2018-05-07
231 - 240 3L Displacement 500-750 cc 1PC 1 OX 3 L 36572417 59.99 SGD
Shipped after 2018-05-07
241 - 245 4L Displacement 1000cc 1PC 1 OX 4 L 36572426 63.99 SGD
Shipped after 2018-05-07
245 - 250 5L Big-scooter off-road 1PC 1 Ox 5L 36572435 71.99 SGD
Shipped after 2018-05-07
- 280 6L Fully-equipped Harley 1PC 1 OX 6 L 36572444 93.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
As a bike cover
4
From Japan
On 2014-10-25 12:41:29
I bought it for Verde 50 but the size is a bit small, it looks good one size larger than the corresponding model, the thickness of the fabric is satisfactory.
This review is about item#36572374.
Motorcycle cover
5
From Japan
On 2014-01-20 20:16:27
It is used as a scooter cover of 125 cc. I bought a larger size because there was a designation that it was bigger for writing. It is still unknown durability since it is just beginning to use, but the same quality as the cover I used for 10 years ago can be felt. I did a good shopping!
This review is about item#36572401.
Motorcycle dust avoidance
1
From Japan
On 2012-10-20 18:23:04
I bought a larger 3L size for VTR 250, but I can only think that the length is very short just in front and back, making the fabric area stingy. Squeezing by a string is also inconvenient.
This review is about item#36572417.

Related Products