Buy more than* S$200* and get FREE SHIPPING

Lock Bike Covers

3.60 (5)
Purpose
Protect your bike from rain, dirt, ultraviolet rays, etc, Protect your bike from rain, dirt, ultraviolet rays, etc
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 1PC 1 Taffeta L 36572471 33.99 SGD
Shipped after 2018-01-31
S 1PC 1 Taffeta S 36572453 29.99 SGD
Shipped after 2018-01-31
Bikkusukuta standard 1PC 1 Taffeta Big scooter standard 36572505 42.99 SGD
Shipped after 2018-01-31
LL 1PC 1 Taffeta LL 36572487 34.99 SGD
Shipped after 2018-01-31
M 1PC 1 Taffeta M 36572462 29.99 SGD
Shipped after 2018-01-31
3L 1PC 1 TAFFETA 3 L 36572496 33.99 SGD
In stock
Big scooter with box 1PC 1 Taffeta big scooter with box 36572514 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
When outdoor storage of motorcycle
4
From Japan
On 2017-07-05 11:44:27
Although I am using it without a problem, I feel that it seems that the life is obscure. (It may be suitable for the price.) It might have been a bit thicker a little more.
This review is about item#36572487.
Motorcycle cover
4
From Japan
On 2015-06-18 16:15:59
I think that the price is reasonable and the price is reasonable
This review is about item#36572462.
Outdoor storage scooter cover
5
From Japan
On 2014-11-22 22:13:28
I bought the longest shield SkyWeb (with a small rear bag) as the cover and picked up the biggest item, barely entered. Overlooking, because of the long screen, I was concerned about the height of the front, but because the rear height was not checked, the rear wheels protrude. I will regard this as good. Another point, with a string so that it will not fly by the wind, it is a type that connects under the car body, you will not use it first.
This review is about item#36572514.
Motorcycle cover
3
From Japan
On 2013-11-12 16:40:49
As it is cheap, it is light and relatively fluent. Silver fabric is more dense than I thought it is dazzling. I think that it is good as a simple cover inside the garage. Will not depend on blue sky parking ,,,
This review is about item#36572487.
Motorcycle cover
2
From Japan
On 2013-11-07 22:28:19
A little thick was good
This review is about item#36572462.

Related Products