Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 EF-5 36571114 -
Discontinued
[x]
Black 1PC 1 EF-5 36571123 -
Discontinued
[x]
Smoke 1PC 1 EF-5 36571132 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
1
From Japan
On 2014-02-14 15:03:51
The shield may come off during opening / closing operation. It might be to choose the manufacturer of the shield.
This review is about item#36571123.
Attached to Jet Hell.
1
From Japan
On 2012-02-15 19:38:16
It was not possible to check because there is no image of the folded state with the maker, but ... the structure that the frames do not overlap even in the folded state (= the state where the most shield is lowered). That is, the frame on the helmet side and the frame on the shield side do not overlap. The state in which it is raised by the frame is the most closed state. Therefore, since the shield is raised by the amount corresponding to the frame, the gap that involves the wind increases. Recommended products from other companies.
This review is about item#36571114.
Attached to a helmet
1
From Japan
On 2011-07-18 10:07:59
I used it for the bubble shield, but as the gap of the thickness of this product is made it began to involve the wind. I was worried about rattling and chattering during running, but here was no problem.
This review is about item#36571132.

Related Products