Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silver Brazing

4.75 (4)
Caution
Always use silver soldering flux (TRZ-200).
Purpose
Brazing of dissimilar metals of iron, brass, stainless steel, silver and copper
Tensile Strength (N/mm2)
539
Melting Point (degree c)
780
Length (mm)
500
Material
40% Silver content
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 About 2.4 329-1499 1Pack(5PC) 1 TRZ-08-500 36708987 58.99 SGD
In stock
1.0 About 3.6 329-1502 1Pack(5PC) 1 TRZ-10-500 36708996 85.99 SGD
In stock
1.6 About 9.2 329-1511 1Pack(5PC) 1 TRZ-16-500 36709005 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
fixing with wax
5
From Japan
On 2017-08-05 23:17:14
It is mainly used for brazing air conditioning piping. If it is 1/2 inch, use 2 gas burners and finish work in about 2 minutes. Melting temperature, sufficient degree of melting.
This review is about item#36708987.
welding
4
From Japan
On 2015-08-04 16:00:48
It can be used normally.
This review is about item#36708987.
fixing with wax
5
From Japan
On 2014-10-17 22:25:42
I tried to use it for a band of watches separated after years. Although the member was gold plating of stainless steel, gold plating disappeared depending on the temperature, but the ride was able to be fitted well with the member well with a good ride.
This review is about item#36708987.
Brazing of copper alloy
5
From Japan
On 2013-07-11 13:22:46
It is cheap Adhesiveness is also good and I am very satisfied
This review is about item#36708987.

Related Products