Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Hard Brazing Filler Metal

4.00 (2)
Caution
Always use aluminum hard soldering fluxes (TRZ-201) .
Purpose
Brazing of aluminum and aluminum only
Wire Diameter (mm)
1.6
Tensile Strength (N/mm2)
245
Melting Point (degree c)
580
Weight (g)
About 2.8
Length (mm)
500
Material
Aluminum solder
TRUSCO Part Number
329-1553
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 TRZ101-16-500 36709014 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2016-10-04 10:26:35
It was normally very easy to use.
This review is about item#36709014.
Fabrication of aluminum parts for model
5
From Japan
On 2013-03-14 19:31:19
I always used the thing of Shin-Fuji burner, but feeling of use is the same. It is good because the amount is large. The length per one is also long and the loss is small.
This review is about item#36709014.

Related Products