Buy more than* S$200* and get FREE SHIPPING

Aluminum Solder

Caution
Always use aluminum hard soldering fluxes (TRZ-203) .
Purpose
Grazing of aluminum with aluminum, or aluminum with foreign metal(iron, stainless, etc.)
2014 TRUSCO Published Page
2-2556
Wire Diameter (mm)
2
Tensile Strength (N/mm2)
294
Melting Point (degree c)
380
Weight (g)
About10
Length (mm)
500
Material
Zinc alloy
TRUSCO Part Number
329-1561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 TRZ-103-20-500 36709023 119.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products