Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mirror) 8 to (vehicle) 10 reverse screw 1PC 1 A-10HG 36571516 4.99 SGD
In stock
(Mirror) 8 to (vehicle) 10 1PC 1 A-10H 36571507 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
In order to be able to use mirror for mirror for general bike
3
From Japan
On 2017-08-26 16:33:34
I wanted to make the rearview mirror lightweight, in order to reduce the weight of the bike. However, the lightweight mirror is for mopeds, and the installation is 8 mm screw. Since a general motorcycle is a 10 mm screw, it can not be installed. Therefore, with this adapter, it becomes possible to use it even for 8 mm screws for mopeds, even for general motorcycles. I found it to be thick and heavy. Made in Takatsu is about 50 yen higher, but about 30% lighter and looks more smart. If you think about weight saving, I think that Takatsu made is good even if it is a little expensive. However, since this is 14 mm bolt size, tightening torque is easy to apply.
This review is about item#36571516.
Mirror mounting of motorcycle
4
From Japan
On 2017-04-08 14:53:05
I bought this product because I bought a mirror with a screw diameter of 8 mm as I bought it because it broke the super cub mirror. Thanks to it I was able to install it without problems
This review is about item#36571507.
To install a cheap 8 mm mirror on the left handle
4
From Japan
On 2016-03-19 12:47:53
From the very beginning you should buy a mirror with 10 mm positive left screw, but most cheap mirrors are 8 mm. At that time this adapter works. There are many adapters with mirror side positive screw 8 mm body side reverse screw 10 mm, but I feel that there are few positive screws 10 mm.
This review is about item#36571507.

Related Products