Buy more than* S$200* and get FREE SHIPPING

Binding Wire

4.41 (17)
Count
#21
Wire Diameter (phi mm)
0.9
...see all>
Product Options
ADD TO CART
Plating Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plating Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nil 350 1Box(10kg) 1 L350(S) 36573031 64.07 SGD
In stock
Not available 450 1Box(10kg) 1 L450(S) 36573047 64.07 SGD
In stock
Available 350 1Box(10kg) 1 L350(S) 36573056 58.96 SGD
In stock
Available 450 1Box(10kg) 1 L450(S) 36573065 64.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
When installing the fence
3
From Japan
On 2017-11-18 23:40:58
It is convenient because it reaches immediately after ordering. We do not have to go to Washawaza Home Center so it will be saved.
This review is about item#36573031.
Reinforcing bar cohesion
4
From Japan
On 2017-11-10 18:45:39
I feel that plating is harder than without plating. (Because the diameter is slightly thicker as it plates, is it natural?) Since reinforcing work is not always there, there is no rust rust even if it is kept, it is useful.
This review is about item#36573056.
Used for reinforcing construction consolidation
5
From Japan
On 2017-09-06 20:12:06
It was much easier to use than the plating binding wire made in Japan. I would like to purchase again.
This review is about item#36573031.
Reinforcing bar cohesion
4
From Japan
On 2017-08-25 22:09:28
Thickness is mixed and it is a bit hard, but if the price is with or without plating, plating is in there. Hand is not soiled, rust resistant. Is good.
This review is about item#36573056.
I use it as a material of a modeled work.
5
From Japan
On 2017-07-23 21:59:49
It is reasonably cheap in 10 kilometers and it is saved. I can use it without problems.
This review is about item#36573047.
Reinforcing bar cohesion
3
From Japan
On 2017-05-18 16:50:12
Can I reduce the unit price of a box? Home center is cheaper
This review is about item#36573056.
Rebar work
2
From Japan
On 2016-12-11 18:33:33
I bought it with a charming appearance with a plating finish, cheap. However, because the diameter is thick and hard, so when you remove the bundled ring ring, the binding line opens up and you need to hold it all the time strongly, so your grip strength gets tired. It is V shape rather than U shape. Although it is a plating finish, it rusts the following two days when using it. It will be convenient for storage. Sometimes, because there is one short in a bunch, it sometimes makes me sluggish. It is attractive that it is cheap, will not it become a bit more soft?
This review is about item#36573056.
Reinforcement bond in foundation work
4
From Japan
On 2016-07-28 12:24:10
Although I am very satisfied with using it without any problem in terms of goods, it is extremely hard to hold because there are a lot of bundled in U shape. After that, the bundled line number is too short relative to the quantity so that it works immediately
Used as a string instead of making a scaffolding scaffold with a single tube
5
From Japan
On 2016-03-11 15:33:32
Rust resistant price is reasonable
This review is about item#36573065.
For rebar binding
5
From Japan
On 2016-03-02 16:04:01
I bought it because it was necessary at work. It is easy to handle and rust, so it is saved. It is a product that can satisfy satisfaction.
This review is about item#36573056.

Related Products