Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4PR 8 C131 3.50-8 W/T 1PC 1 TM04184000 36573074 45.99 SGD
In stock
Scooters, mini bikes 35J 10 C6025 80/90-10 T/L 1PC 1 TM09572000 36573117 35.99 SGD
In stock
Scooters, mini bikes 56J 10 C6025 100/90-10 T/L 1PC 1 TM12795000 36573126 51.99 SGD
In stock
Scooters, mini bikes 56J 10 C923 120/90-10 T/L 1PC 1 TM09541500 36573135 67.99 SGD
Shipped after 2018-07-05
Scooters, mini bikes 61J 10 C924 130/90-10 T/L 1PC 1 TM09554100 36573144 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 7
3 star 10
2 star 1
1 star 0
Review Rating: 4.42
52 Customer Reviews
The reviews are automatic translation.
Front tire change of ZOOMER (C 923 120/90 - 10)
4
From Japan
On 2018-06-07 04:07:07
Including transactions via other EC sites this time will be the third purchase. Merit * Although the tread is a block pattern, there are almost no grooves or the like in the center portion, and uneven wear hardly occurs * Excellent running performance on both on road and off road * Compared to Taiwanese KENDA (ZOOMER standard tire), the tread rubber is softer, ride comfort is soft * SAVA MC17 (made in Eastern Europe) became difficult to obtain now, the best in this "decent" tire Disadvantage * The outside diameter is slightly larger than KENDA and DUNLOP K180 of the same size, and a slight error appears in the speedometer (There is less error than the larger IRC MB99) * Weather resistance (against ultraviolet rays) is weak, and cracks start to appear on the tread surface in blue sky parking in 3 years The groove is still enough in this time, but it is an exchange for the crack becoming severe (There are no cracks on the sidewall yet) It seems that manufacturers are grasping it, and it has become a package that is shielded strictly with aluminum tape
This review is about item#36573135.
Monkey tire exchange
5
From Japan
On 2017-07-17 14:41:50
The price was cheap and the noise was quiet. Because it was a split wheel it was easy to assemble
This review is about item#36573074.
Commuting
5
From Japan
On 2016-12-30 20:42:59
I feel that this tire is excellent in wear resistance and firm without cracking. Until now I used BS, DL, IRC, Michelin, Billabar, but it did not decrease the most. It is an economical repetition purchase. Just wearing with a lever is so hard that flexible rim guards will be cut and the wheel will be scratched. I cut a thick leather belt and put it in place of a guard. Packaging came politely into the box.
This review is about item#36573126.
For motorcycle maintenance
4
From Japan
On 2016-07-12 19:56:31
There is no problem and there is also durability
This review is about item#36573074.
Tire exchange
5
From Japan
On 2016-07-11 13:48:09
It is cheap and easy to exchange tires with ease.
This review is about item#36573117.
Original tire exchange ~
5
From Japan
On 2016-06-21 06:23:40
It was comfortable until this tire reassembly, but beads did not readily come up so we deal with parts cleaner fire We have used it without problems. Since it is a substitute from KENDA of a slippery, I am not dissatisfied with grips, running noise and so on at the moment.
This review is about item#36573135.
Tire exchange
3
From Japan
On 2016-06-02 21:23:10
Previously, Grand Axis genuine Chen Xing tire was abnormally long-lived. In the grip, evaluation of the public slipped and it was criticized. I purchased it with expectation for durability, but the slip sign was connected at 10000 km. In my own commuter use it was 12000 km · MB-520 with 1600 km at D 306 · Because it was 17000 km at D 306 A it can not be said that it is durable. Because the price is cheap, it was evaluated as "ordinary", but repeating will not be done when considering in total including the labor that begins installing at the shop.
This review is about item#36573126.
For replenishment when reduced
3
From Japan
On 2016-04-25 17:10:14
I hope that it will be cheaper. It does not depend on the size, and the tire pattern is another one.
This review is about item#36573126.
Tire exchange
5
From Japan
On 2016-04-24 13:07:41
LEAD EX tire change. The odometer will soon be 15000 km. There was no stock at the motorcycle shop at 10000 km and I had my XXXX replaced it, but slip sign has already come out. The quick feeling when leaning is Michelin, but I think that stability is good and bad, too, is still genuine. I was surprised that the operation feeling was so different on the tire (also durability). Economic efficiency is inherent. You can run twice anyway. I will cost less than half of the shop if I exchange it myself. Since the rear tire can not be replaced unless the muffler is removed, I bought the gasket with Mono.
This review is about item#36573126.
Exchange in July 2015
5
From Japan
On 2016-04-18 17:31:19
I already ran 10,000 kilometers and I think I can run again. It was D306 before the exchange, but it punctured while driving with 10,000 km. I think that durability is better than D 306 when compared. Also, if you run a few thousand kilometers, I will exchange again.
This review is about item#36573126.

Related Products