Buy more than* S$200* and get FREE SHIPPING

E-CORE LED Bulb

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
35x67
Glove Classification
Milky white
Rating Life (Hours)
40000
Rated Power Consumption (W)
4.3
Connector
E17
Weight (g)
40
Specification
Sealed instrument corresponding Mini krypton bulb
...see all>
Product Options
ADD TO CART
Brightness Light Source Color Maximum Luminous Intensity (cd) Lamp Efficiency (Lm/W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Light Source Color Maximum Luminous Intensity (cd) Lamp Efficiency (Lm/W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equivalent to 25W small light bulb Day white color 83 74.4 320 1PC 1 LDA4N-E17 36641227 -
Discontinued
[x]
Small bulb 25W equivalent form Bulb color 66 58.1 250 1PC 1 LDA4L-E17 36641236 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting of bath
5
From Japan
On 2013-05-15 15:34:29
I bought the LED for the first time. It was good that I bought a room with energy saving and bright.
This review is about item#36641202.

Related Products