Buy more than* S$200* and get FREE SHIPPING

Motorcycle Support Stand

3.15 (20)
Purpose
Maintenance of the motorcycle, such as oil changes and tire replacement.
Claw Width (mm)
50
Compatible Width (mm)
220 - 280
Withstand Load (kg)
200
Weight (kg)
4.8
Dimension (mm)
830x445x335
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
1PC 1 J12 36573381 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 2
1 star 6
Review Rating: 3.15
20 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2015-10-14 16:31:32
It is less expensive than the general goods, but can be used without any problem. Make We are also firmly. It was nice of goods continued purchase hope.
This review is about item#36573381.
I bought for the rear tire maintenance. I had decided that the bike of the swing arm width 280㍉.
4
From Japan
On 2015-03-23 13:19:01
Although the size basis we know Goutte, width rise of the pipe is to play too many on the left and right is I think within the range does not stable use.
This review is about item#36573381.
Maintenance of chain
1
From Japan
On 2015-01-26 19:22:31
Do not rely on a product review was not available not match the size The bike of 1000cc did not enter!
This review is about item#36573381.
Mainly car wash
1
From Japan
On 2014-12-26 13:15:04
Even tightening quite firmly the bolt to stop the connecting portion has been rattled. Enough to be seen by the eye, since such a phenomenon for the screw holes too big is happening, I think that is better is that you improve this point. In other net shop, because they also sell stand not prefabricated in the same price range, those who are considering a purchase, it is recommended there.
This review is about item#36573381.
Lubrication of the chain, the adjustment
4
From Japan
On 2014-11-26 13:23:20
Satisfaction because the work enough at this price. If you do want to do a full-scale development, I think that it is necessary and sufficient. Recommended for applications that want to do the maintenance of their own bike on your own.
This review is about item#36573381.
Maintenance, car wash
4
From Japan
On 2014-11-12 13:23:10
I use the front of the 1000cc super sport, but it can be used without problems. Bolt to stop the connecting portion is of a one is a little anxiety. It is also regrettable that the supplied nylon nut bad there was one.
This review is about item#36573381.
Use a chain exchange of 1000CC bike
5
From Japan
On 2014-10-20 12:11:43
You can fully use the chain development of 1000CC. Cost performance is I think very good.
This review is about item#36573381.
Maintenance work of bike
5
From Japan
On 2014-06-30 22:07:53
Than seen in net photo, from the time out of the box to see the arrival was kind, it seemed as firm. Pipe is also thick, there is no anxiety made of steel is also a thing to support the bike of the axle. Axis of such piece of rubber no problem with it accordingly. Is a personal impression is as a commodity, but I feel that was purchased may Yasuku' thing.
This review is about item#36573381.
Although I bought for bike maintenance .....
1
From Japan
On 2014-05-26 15:05:05
Although I did not know in the image large screw holes of the insertion portion of the frame Since the wobbly could not be used unless tighten around deformed. Also the base of the part the hook is attached to the diagonal rather than with the horizontal with two Because the diameter of the collar and the shaft is different it can not be used to put down diagonally. Hole of the shaft pin lock of the hook is not positioning is difficult only in the end. It is reasonable if a person truly can trade you, but improvement, such as the mass of China quality.
This review is about item#36573381.
maintenance
5
From Japan
On 2014-04-11 15:54:19
It is very easy to use and stable.
This review is about item#36573381.

Related Products