Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pilot Bearing Puller

4.50 (14)
Purpose
Pilot bearings, hub bearings and crankcase bearings.
Compatible Bearing inner Diameter (mm)
8, 10, 12, 15, 17, 20, 25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 6886K 36573397 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Used for the exchange of bike hub bearing
4
From Japan
On 2014-12-11 17:02:56
Since no brand but there was a little concerned about the quality, look and feel is a good feeling. Bearings removed using the fact is, quite hard, but first I was not missing slipped, it was okay and warm around that clung of bearings with a heat gun. Such as across a portion of the surface of the bearing, even if clearance is not such as to the bearing and the case have devoted to the case, so nail the part is made small, it seems slippery slightly. Rest is how much there is a durability problem, but is now thought to be sufficient if you are not frequently used. This 5-star if a little more price is cheaper.
This review is about item#36573397.
Hub bearings and, desorption of color
5
From Japan
On 2014-10-17 21:26:22
Bike of bearing class and, we used to pull-out of the color, we were able well. However, whether the take of nails sweet, sometimes it does not go up in one. Among them, when no longer used to wear, because so good if there is a sale of single item come.
This review is about item#36573397.
It was used in the extraction of the motorcycle of the hub bearings.
5
From Japan
On 2014-09-15 20:02:00
Although motorcycle hub bearings comes with two in front, Nukitore not bearing give up the Nikki without strain, Let's just take the easy to take bearings. At a stretch Pooler is likely to break if you try to take. The long shaft of the iron take no bearing hammer in Pooler Let's punching slapping against.
This review is about item#36573397.
Pilot B / G exchange of mission-fly in the wheel
5
From Japan
On 2014-09-12 13:30:22
Or it would not be good in this state.
This review is about item#36573397.
Axle gear bearing exchange of scooter
4
From Japan
On 2014-09-01 18:50:02
It was worried by the no brand products, it takes off it is also not easy to slip. Many attachment, I think the two-wheeled vehicle can take advantage of.
This review is about item#36573397.
We use in leveling Without internal general-purpose engine
5
From Japan
On 2014-07-23 13:26:20
There are several types of bearings vent but very easy to use
This review is about item#36573397.
In Bab bearing unplug Monkey
5
From Japan
On 2014-03-10 15:52:14
Not know how to use that there is no manual because it is amateur (T_T) Search for how to use the net, it was found. Exit without easy bearing and never say if you know even how to use. Next time you try to use the bearing replacement of the front wheel of CB1300SF.
Bike maintenance
5
From Japan
On 2014-02-14 23:27:19
It was used in the rear wheel bearing replacement of 2010ZZR1400. 6025 has exited without even scratch the blink of an eye in the No. 1 large attachment use wiped off left and right. Durability is unknown, I think, but that it needs sufficient thing if private development.
This review is about item#36573397.
Bike maintenance
5
From Japan
On 2014-01-16 17:31:21
You can use the tool. It is private to bike maintenance. It was anxiety so cheap you can use without any problems.
This review is about item#36573397.
Bearing pull-out
4
From Japan
On 2013-10-15 15:18:30
Surely escape. But it was found later had entered two adapters for the sliding hammer. I worried about whether or not combined because there is no manual. It is better there was a manual from good in one simple paper.
This review is about item#36573397.

Related Products