Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outlet Tap

5.00 (1)
Rated Current (A)
15
Rated Voltage (V)
125
Rated Power (W)
1500
Type
For indoor use
Weight (g)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PPT-E 36589156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bifurcation of electricity
5
From Japan
On 2013-04-02 18:29:49
I am satisfied.
This review is about item#36589156.

Related Products