Buy more than* S$200* and get FREE SHIPPING

Left-Hand Thread Teflon Type 3 Piece Rod End Male Thread

5.00 (1)
Material (race)
SUS410
Material (liner)
TFE (TETRAFLUOROETHYLENE)
Material (ball)
SUS440C
...see all
Product Options
ADD TO CART
Dimensions L (mm) Running Torque (N m [kgf / cm]) Type Dimension TH (mm) Weight (g) Breaking Load (kN) Material (body) Dimension 0 (phi mm) Dimension B (phi mm) Angle alpha (degree) Dimension D (phi mm) Fatigue Load (kN) Dimension F (mm) Dimensions S Diameter DB (mm) Standard static Load Rating (kN) Inner Diameter Tolerance (micro m) Dimension H (mm) Dimensions W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Running Torque (N m [kgf / cm]) Type Dimension TH (mm) Weight (g) Breaking Load (kN) Material (body) Dimension 0 (phi mm) Dimension B (phi mm) Angle alpha (degree) Dimension D (phi mm) Fatigue Load (kN) Dimension F (mm) Dimensions S Diameter DB (mm) Standard static Load Rating (kN) Inner Diameter Tolerance (micro m) Dimension H (mm) Dimensions W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39.5 (+/- 0.7) 0.12 to 1.13 [1.2 to 11.5] Left-hand thread M16 x 2.0 (JIS2 class) 195 125.81 Chromium-molybdenum steel, zinc plated 19.2 (reference) 16(H7) 10 39 (+/- 0.5) 20.98 66.5 (+/- 0.5) 26.99 (Reference) 100.71 (radial), 9.7 (axial) 0-18 15.25 (+/- 0.13) 19 (-0.13 to 0) 1PC 1 HRTL-16E 36574316 119.90 SGD
In stock
29(+/-0.7) 0.12 to 1.13[1.2 to 11.5] Left-hand thread M10x1.5(JIS 2 class) 65 47.07 Chromium-molybdenum steel, galvanized 12.2(Reference) 10(H7) 8 26(+/-0.5) 7.84 47(+/-0.5) 17.46(Reference) 37.65 (radial), 6.76 (axial) 0 to 15 10.75(+/-0.13) 12.5(-0.13 to 0) 1PC 1 HRTL-10E 36574282 55.58 SGD
Shipped after 2017-01-30
37(+/-0.7) 0.12 to 1.13[1.2 to 11.5] Left-hand thread M12x1.75(JIS 2 class) 126 78.06 Chromium-molybdenum steel, galvanized 15.4(Reference) 12(H7) - 34(+/-0.5) 12.94 62(+/-0.5) 22.22(Reference) 62.46 (radial), 8.33 (axial) 0 to 18 13.25(+/-0.13) 16(-0.13 to 0) 1PC 1 HRTL-12E 36574291 67.92 SGD
In stock
46(+/-0.7) 0.12 to 1.13[1.2 to 11.5] Left-hand thread M18x1.5(JIS 2 class) 250 150.72 Chromium-molybdenum steel, galvanized 20.4(Reference) 18(H7) - 43(+/-0.5) 25.1 79.5(+/-0.5) 28.58(Reference) 120.62 (radial), 12.16 (axial) 0 to 18 16.3(+/-0.13) 20(-0.13 to 0) 1PC 1 HRTL-18E 36574325 139.90 SGD
Shipped after 2017-01-31
59(+/-0.7) 0.23 to 1.80[2.3 to 18.4] Left-hand thread M24x2.0(JIS 2 class) 1150 375.1 Chromium-molybdenum steel, galvanized 32.3(Reference) 25(H7) - 70(+/-0.5) 62.56 105(+/-0.5) 47.62(Reference) 300.08 (radial), 20.88 (axial) 0 to 21 25.3(+/-0.13) 35(-0.13 to 0) 1PC 1 HRTL-25E 36574343 269.90 SGD
Shipped after 2017-01-31
22(+/-0.7) 0.06 to 0.68[0.6 to 6.9] Left-hand thread M6x1.0(JIS 2 class) 35 18.14 Chromium-molybdenum steel, galvanized 7.8(Reference) 6(H7) - 20.5(+/-0.5) 2.99 39.5(+/-0.5) 13.49(Reference) 14.51 (radial), 5.09 (axial) 0 to 12 8.75(+/-0.13) 11(-0.13 to 0) 1PC 1 HRTL-6E 36574264 50.90 SGD
Shipped after 2017-01-31
38(+/-0.7) 0.12 to 1.13[1.2 to 11.5] Left-hand thread M14x2.0(JIS 2 class) 140 103.65 Chromium-molybdenum steel, galvanized 18.9(Reference) 14(H7) 8 36(+/-0.5) 17.25 64(+/-0.5) 25.4(Reference) 82.96 (radial), 9.02 (axial) 0 to 18 14.25(+/-0.13) 17(-0.13 to 0) 1PC 1 HRTL-14E 36574307 69.22 SGD
In stock
50(+/-0.7) 0.12 to 1.13[1.2 to 11.5] Left-hand thread M20x1.5(JIS 2 class) 290 151.61 Chromium-molybdenum steel, galvanized 22.9(Reference) 20(H7) - 45(+/-0.5) 25.2 83(+/-0.5) 31.75(Reference) 121.3 (radial), 12.84 (axial) 0 to 21 16.3(+/-0.13) 22(-0.13 to 0) 1PC 1 HRTL-20E 36574334 189.90 SGD
Shipped after 2017-01-31
29 (+/-0.7) 0.12 - 1.13[1.2 - 11.5] Left screw M8x1.25 (the 2nd class of JIS) 40 33.44 Chromium-molybdenum steel, galvanization 10.9 (reference) 8(H7) 14 23 (+/-0.5) 5.54 46 (+/-0.5) 15.48 (reference) 26.77 (radial), 5.29 (axial) 0 - 15 8.25 (+/-0.13) 11(-0.13 - 0) 1PC 1 HRTL-8E 36574273 53.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of the arm
5
From Japan
On 2014-06-10 15:33:43
NMB of the product price is high, but is very well made, we have long-lasting than other products, is happy that could buy 10% cheaper than the place that has been purchased so far.
This review is about item#36574316.

Related Products