Buy more than* S$200* and get FREE SHIPPING

Spherical Teflon Type Standard Type

3.00 (1)
Material (race)
SUS410
Material (ball)
SUS440C
...see all
Product Options
ADD TO CART
Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Dimension D (phi mm) Angle alpha (degree) Standard static Load Rating (kN) Oscillating Load (kN) Dimension H (mm) Dimensions S Diameter DB (mm) Weight (g) Inner Diameter Tolerance (micro m) Dimensions W (mm) Running Torque (N m [kgf / cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Dimension D (phi mm) Angle alpha (degree) Standard static Load Rating (kN) Oscillating Load (kN) Dimension H (mm) Dimensions S Diameter DB (mm) Weight (g) Inner Diameter Tolerance (micro m) Dimensions W (mm) Running Torque (N m [kgf / cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.7 (Reference) 8(H7) TFE (Tetrafuluoroethylene) 19(-0.013 to 0) 12 37.26 (Radial), 3.92 (axial) 16.67 7(+/-0.13) 14.288 (Reference) 14 0 to 15 9.5(-0.13 to 0) 0.12 to 0.57 [1.2 to 5.8] 1PC 1 MBT-8 36574395 27.73 SGD
In stock
18.3 (reference) 14(H7) TFE (tetrafluoroethylene) 27.5 (-0.013 to 0) 8 101.98 (radial), 15.69 (axial) 45.11 11 (+/- 0.13) 23.019 (Reference) 42 0-18 14 (-0.13 to 0) 0.12 to 0.57 [1.2 to 5.8] 1PC 1 MBT-14 36574422 37.44 SGD
In stock
9.4(Reference) 6(H7) TFE(tetrafluoroethylene) 16.5(-0.013 to 0) 11 30.4(radial),3.43(axial) 13.72 6.5(+/-0.13) 12.7(Reference) 11 0 to 12 8.5(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-6 36574386 27.73 SGD
In stock
5.1(Reference) 3(H7) TFE (tetrafluoroethylene) 10(-0.013 to 0) - 7.84 (radial), 0.98 (axial) 3.43 3.5(+/-0.13) 7.144(Reference) 3 0 to 10 5(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-3 36574352 27.73 SGD
Shipped after 2017-03-03
18.7(Reference) 16(H7) TFE (tetrafluoroethylene) 30(-0.013 to 0) - 123.56 (radial), 20.39 (axial) 54.91 12.5(+/-0.13) 24.606(Reference) 53 0 to 18 16(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-16 36574447 59.47 SGD
Shipped after 2017-03-03
25(Reference) 22(H7) TFE (tetrafluoroethylene) 40(-0.013 to 0) 8 243.2 (radial), 42.16 (axial) 108.85 18(+/-0.13) 33.338(Reference) 130 0 to 21 22(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2] 1PC 1 MBT-22 36574474 109.90 SGD
Shipped after 2017-03-03
28.8(Reference) 25(H7) TFE (tetrafluoroethylene) 45(-0.013 to 0) 9 308.9 (radial), 51.97 (axial) 138.27 20(+/-0.13) 38.1(Reference) 185 0 to 21 25(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2] 1PC 1 MBT-25 36574483 139.90 SGD
Shipped after 2017-03-03
23.4(Reference) 20(H7) TFE (tetrafluoroethylene) 36(-0.013 to 0) 9 182.4 (radial), 29.41 (axial) 81.39 15(+/-0.13) 30.162(Reference) 89 0 to 21 19(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-20 36574465 82.78 SGD
Shipped after 2017-03-03
37(Reference) 30(H7) TFE (tetrafluoroethylene) 56(-0.013 to 0) - 444.24 (radial), 69.62 (axial) 199.07 23(+/-0.13) 47.625(Reference) 350 0 to 21 30(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2] 1PC 1 MBT-30 36574501 239.90 SGD
Shipped after 2017-03-03
5.8(Reference) 4(H7) TFE (tetrafluoroethylene) 12(-0.013 to 0) - 12.74 (radial), 1.56 (axial) 5.88 4.5(+/-0.13) 8.731(Reference) 4 0 to 12 6.5(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-4 36574361 27.73 SGD
Shipped after 2017-03-03
7.6(Reference) 5(H7) TFE (tetrafluoroethylene) 14.5(-0.013 to 0) - 18.63 (radial), 2.45 (axial) 8.72 5.5(+/-0.13) 10.319(Reference) 7 0 to 12 7(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-5 36574377 27.73 SGD
Shipped after 2017-03-03
13.3(Reference) 10(H7) TFE (tetrafluoroethylene) 21(-0.013 to 0) 8 50.01 (radial), 5.19 (axial) 22.55 8(+/-0.13) 16.669(Reference) 19 0 to 15 10(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-10 36574404 27.73 SGD
Shipped after 2017-03-03
19.5(Reference) 15(H7) TFE (tetrafluoroethylene) 29(-0.013 to 0) 8 118.66 (radial), 18.63 (axial) 52.95 12(+/-0.13) 24.606(Reference) 50 0 to 18 15(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-15 36574431 45.74 SGD
Shipped after 2017-03-03
22.2(Reference) 18(H7) TFE (tetrafluoroethylene) 34(-0.013 to 0) 9 161.8 (radial), 25.49 (axial) 72.56 14(+/-0.13) 28.575(Reference) 78 0 to 18 18(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8] 1PC 1 MBT-18 36574456 68.50 SGD
Shipped after 2017-03-03
34(Reference) 28(H7) TFE (tetrafluoroethylene) 50(-0.013 to 0) 9 393.24 (radial), 63.74 (axial) 176.51 22(+/-0.13) 44.053(Reference) 255 0 to 21 28(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2] 1PC 1 MBT-28 36574492 189.90 SGD
Shipped after 2017-03-03
15 (reference) 12(H7) TFE (Tetrafuluoroethylene) 25(-0.013 - 0) 10 74.53 (Radial), 8.33 (axial) 33.34 10(+/-0.13) 19.844 (reference) 32 0 - 18 13(-0.13 - 0) 0.12 - 0.57[1.2 - 5.8] 1PC 1 MBT-12 36574413 33.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Auto parts
3
From Japan
On 2016-02-09 14:36:30
I wonder if you become a little cheaper.
This review is about item#36574447.

Related Products