Buy more than* S$200* and get FREE SHIPPING

Spherical Teflon Type Race Wall Thickness

5.00 (3)
Material (race)
SUS410
Material (ball)
SUS440C
...see all
Product Options
ADD TO CART
Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Dimension D (phi mm) Standard static Load Rating (kN) Angle alpha (degree) Dimension H (mm) Oscillating Load (kN) Weight (g) Dimensions S Diameter DB (mm) Inner Diameter Tolerance (micro m) Dimensions W (mm) Running Torque (N m [kgf / cm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Dimension D (phi mm) Standard static Load Rating (kN) Angle alpha (degree) Dimension H (mm) Oscillating Load (kN) Weight (g) Dimensions S Diameter DB (mm) Inner Diameter Tolerance (micro m) Dimensions W (mm) Running Torque (N m [kgf / cm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.2(Reference) 14(H7) TFE (tetrafluoroethylene) 34(-0.013 to 0) 147.09 (radial), 23.53 (axial) - 13.5(+/-0.13) 67.27 89 26.988(Reference) 0 to 18 19(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8]   1PC 1 SBT-14 36574562 40.50 SGD
Shipped after 2017-03-01
7.6(Reference) 4(H7) TFE (tetrafluoroethylene) 14(-0.013 to 0) 17.65 (radial), 2.25 (axial) - 5.25(+/-0.13) 8.04 7 10.319(Reference) 0 to 12 7(-0.13 to 0) 0.06 to 0.57[0.6 to 5.8]   1PC 1 SBT-4 36574517 27.73 SGD
Shipped after 2017-03-01
22.7(Reference) 16(H7) TFE (tetrafluoroethylene) 38(-0.013 to 0) 186.32 (radial), 29.41 (axial) - 15(+/-0.13) 85.12 125 30.956(Reference) 0 to 18 21(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8]   1PC 1 SBT-16 36574571 55.58 SGD
In stock
28.8(Reference) 20(H7) TFE (tetrafluoroethylene) 46(-0.013 to 0) 274.58 (radial), 42.16 (axial) - 18(+/-0.13) 125.52 220 38.1(Reference) 0 to 21 25(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2]   1PC 1 SBT-20 36574587 79.84 SGD
Shipped after 2017-03-01
30.3(Reference) 22(H7) TFE (tetrafluoroethylene) 50(-0.013 to 0) 333.42 (radial), 51.97 (axial) - 20(+/-0.13) 152.39 285 41.275(Reference) 0 to 21 28(-0.13 to 0) 0.23 to 0.90[2.3 to 9.2]   1PC 1 SBT-22 36574596 94.07 SGD
Shipped after 2017-03-01
32.4(Reference) 25(H7) TFE (tetrafluoroethylene) 56(-0.013 to 0) 404.03 (radial), 65.21 (axial) - 22(+/-0.13) 184.65 380 44.847(Reference) 0 to 21 31(-0.13 to 0) 0.33 to 1.70[3.4 to 17.3] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBT-25 36574605 -
Discontinued
[x]
11.1(Reference) 6(H7) TFE (tetrafluoroethylene) 18(-0.013 to 0) 36.28 (radial), 3.72 (axial) - 6.75(+/-0.13) 16.57 14 14.288(Reference) 0 to 12 9(-0.13 to 0) 0.12 to 0.57[1.2 to 5.8]   1PC 1 SBT-6 36574526 26.21 SGD
Shipped after 2017-03-01
17.6 (Reference) 12(H7) TFE (tetrafluoroethylene) 30(-0.013 to 0) 114.73 (radial), 18.63 (axial) 11 12(+/-0.13) 52.46 62 23.812 (Reference) 0 to 18 16(-0.13 to 0) 0.12 to 0.57 [1.2 to 5.8]   1PC 1 SBT-12 36574553 33.19 SGD
In stock
12.7 (reference) 8(H7) TFE (Tetrafuluoroethylene) 22(-0.013 - 0) 58.83 (Radial), 6.76 (axial) 12 9(+/-0.13) 26.87 26 17.462 (reference) 0 - 15 12(-0.13 - 0) 0.12 - 0.57[1.2 - 5.8]   1PC 1 SBT-8 36574535 27.73 SGD
In stock
15.2 (reference) 10(H7) TFE (Tetrafuluoroethylene) 26(-0.013 - 0) 81.39 (Radial), 9.21 (axial) 12 10.5(+/-0.13) 37.16 42 20.638 (reference) 0 - 15 14(-0.13 - 0) 0.12 - 0.57[1.2 - 5.8]   1PC 1 SBT-10 36574544 30.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shift link
5
From Japan
On 2015-01-18 13:19:26
Price is not cheap. It survives because it is immediate delivery from the order!
This review is about item#36574535.
For racing
5
From Japan
On 2014-12-17 21:43:31
It is let alone a Minebea. Again the quality is one ranking!
This review is about item#36574535.
Test parts
5
From Japan
On 2014-06-29 23:33:31
Since Minebea "high but performance is no problem" Price is, there is no cheaper than other buy, stock quickly arrive there is very grateful.
This review is about item#36574553.

Related Products