Buy more than* S$200* and get FREE SHIPPING

Spherical Teflon Type Heavy Duty

4.00 (9)
...see all
Product Options
ADD TO CART
Running Torque (N m [kgf / cm]) Angle alpha (degree) Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Material (race) Material (ball) Oscillating Load (kN) Dimension D (phi mm) Dimensions S Diameter DB (mm) Standard static Load Rating (kN) Dimension H (mm) Inner Diameter Tolerance (micro m) Weight (g) Dimensions W (mm) No-load Rolling Torque (N/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Running Torque (N m [kgf / cm]) Angle alpha (degree) Dimension 0 (phi mm) Dimension B (phi mm) Material (liner) Material (race) Material (ball) Oscillating Load (kN) Dimension D (phi mm) Dimensions S Diameter DB (mm) Standard static Load Rating (kN) Dimension H (mm) Inner Diameter Tolerance (micro m) Weight (g) Dimensions W (mm) No-load Rolling Torque (N/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-10 36574623 33.19 SGD
In stock
0.23 to 0.90[2.3 to 9.2] 6 27.1(Reference) 22(H7) TFE (tetrafluoroethylene) SUS410 SUS440C 120.62 41(-0.013 to 0) 34.925(Reference) 268.7 (radial), 47.07 (axial) 19(+/-0.13) 0 to 21 150 22(-0.13 to 0) 0.23 to 0.90(2.3 to 9.2 kgf.cm) 1PC 1 MBWT-22 36574693 119.90 SGD
In stock
0.12 to 0.57[1.2 to 5.8] - 19(Reference) 15(H7) TFE (tetrafluoroethylene) SUS410 SUS440C 65.7 29(-0.013 to 0) 26.194(Reference) 148.08 (radial), 25.49 (axial) 14(+/-0.13) 0 to 18 59 18(-0.13 to 0) 0.12 to 0.57(1.2 to 5.8 kgf.cm) 1PC 1 MBWT-15 36574657 55.58 SGD
In stock
- - - - - - - - - - - - - - - 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-8 36574614 33.19 SGD
In stock
0.12 - 0.57[1.2 - 5.8] 10 15.478 (reference) 12(H7) TFE (TETRAFLUOROETHYLENE) SUS410 SUS440C 51.97 26(-0.013 - 0) 22.225 (Informative) (Radial) 116.69, 21.57 (axial) 8 (+/-0.13) 0 - 18 46 16(-0.13 - 0) 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-12 36574632 38.74 SGD
In stock
0.12 - 0.57[1.2 - 5.8] 8 18.9 (reference) 14(H7) TFE (TETRAFLUOROETHYLENE) SUS410 SUS440C 63.74 28(-0.013 - 0) 25.4 (reference) 25.49 (Axial), 143.17 (radial) 14 (+/-0.13) 0 - 18 55 17(-0.13 - 0) 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-14 36574641 44.44 SGD
In stock
0.12 - 0.57[1.2 - 5.8] 10 19.2(reference value) 16(H7) TFE (TETRAFLUOROETHYLENE) SUS410 SUS440C 73.54 30(-0.013 - 0) 26.988 (reference) (Axial) 29.41, 163.77 (radial) 15(+/-0.13) 0 - 18 65 19(-0.13 - 0) 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-16 36574666 68.50 SGD
In stock
0.12 - 0.57[1.2 - 5.8] 10 20.4 (reference) 18(H7) TFE (TETRAFLUOROETHYLENE) SUS410 SUS440C 82.37 33(-0.013 - 0) 28.575 (reference) (Radial) 184.36, 33.34 (axial) 16 (+/-0.13) 0 - 18 80 20(-0.13 - 0) 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-18 36574675 81.49 SGD
In stock
0.12 - 0.57[1.2 - 5.8] 13 22.9 (reference) 20(H7) TFE (TETRAFLUOROETHYLENE) SUS410 SUS440C 92.18 35(-0.013 - 0) 31.75 (reference) (Axial) 33.34, 204.95 (radial) 16 (+/-0.13) 0 - 21 91 22(-0.13 - 0) 0.12to 0.57(1.2to 5.8 kgf.cm) 1PC 1 MBWT-20 36574684 93.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Maintenance of auto parts
5
From Japan
On 2016-07-05 19:43:12
It was used for the exchange of JIC harmonic drive of the pillow ball bearings. Goods is very satisfied to immediately reach the post-replacement is still not only ran a few 10 kilometers monetary.
This review is about item#36574675.
The bearing of the car of the control arm
5
From Japan
On 2016-03-28 21:15:39
We are satisfied with the very product specific there is also durability with reliability
This review is about item#36574666.
Harmonic drive pillow upper for repair
5
From Japan
On 2015-10-05 15:31:39
Since the backlash came in CUSCO harmonic drive of pillow upper, purchased for repair. Against what was originally attached, the outer diameter is slightly smaller, it had can be easily inserted by hand. However, practically without any problem, it has also been eliminated noise due backlash. Although it Made in Thailand and is anxious, because it is made by Minebea wonder the quality is not good. It is slightly higher price, but almost the same amount as the other shop. Survived because it arrived the day after the order. Next time will also be purchased.
This review is about item#36574675.
Use the bike link
5
From Japan
On 2015-06-15 16:50:07
Manufacturer parts for old cars, parts were in trouble is no longer possible overhaul in shortage. Manufacturer and model number to inquire whether it is not off-the-shelf products led to the purchase turned out to convey the size to a variety of bearing manufacturers. Once the needle bearing arrives, I think that good if there is an effect been reclassified.
This review is about item#36574632.
Maintenance of car
4
From Japan
On 2015-04-29 15:11:27
But I was using abroad made I bought so come early backlash. Life is still unknown, but make is good think.
This review is about item#36574641.
As for the repair of the suspension part of the competition for automobiles
5
From Japan
On 2014-06-17 16:27:16
Since the products of well-known manufacturers of domestic safe to use. The low price and instant delivery is also happy.
This review is about item#36574641.
Upper Mount
1
From Japan
On 2014-05-20 16:56:55
It was used in Orleans upper mount. Out is one play at up to 2000 kilometers, we have the other also become quite loosely. Part number is not maybe there is a hit or miss so should match.
This review is about item#36574684.
At pillow upper
5
From Japan
On 2014-05-09 17:43:49
I use them in pillow upper of HKS. We used approximately 500 kilometers after the purchase, but the problem was not there. Price is also Monotarou's was the thinking when the No. 1 lowest price including postage.
This review is about item#36574641.
Upper Mount
1
From Japan
On 2014-01-07 09:57:05
Used in Orleans, Inc. Upper Mount. When Pirro is in loosening from the purchase, abnormal noise + backlash occurs at about 1000 kg use. One is still thought whether a lot of hit or miss product because it is all right.

Related Products