Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
GD2 X 10-3 (kgf m2) Dimensions BD (mm) Using Chain Dimension S (mm) Dimension H (mm) Pitch Maximum Shaft Hole Diameter (mm) Type Minimum Shaft Hole Diameter HD (mm) Weight (kg) Prepared Hole Diameter HD (mm) Overall Length (mm) Dimensions AD (mm) Dimensions BL (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GD2 X 10-3 (kgf m2) Dimensions BD (mm) Using Chain Dimension S (mm) Dimension H (mm) Pitch Maximum Shaft Hole Diameter (mm) Type Minimum Shaft Hole Diameter HD (mm) Weight (kg) Prepared Hole Diameter HD (mm) Overall Length (mm) Dimensions AD (mm) Dimensions BL (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 51.0 No.40 7.4 32.2 12.70 32 HC4016L 14 1.6 14 87.4 77 40 1PC 1 HC4016H 36574702 24.21 SGD
In stock
9.3 63.0 No.50 9.7 40.6 15.875 40 HC5016L 16 2.8 16 99.7 96 45 1PC 1 HC5016H 36574711 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive section transmission
5
From Japan
On 2016-02-01 14:39:46
It looks the same as other companies, and feeling used is also normal.
This review is about item#36574702.

Related Products