Buy more than* S$200* and get FREE SHIPPING

Magic Mini Roll File

5.00 (4)
Length (m)
1
Width (mm)
75
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#40 1PC 1 #40 36634534 8.60 SGD
In stock
#120 1PC 1 #120 36634577 6.36 SGD
In stock
#60 1PC 1 #60 36634543 7.90 SGD
Shipped after 2017-05-29
#80 1PC 1 #80 36634552 7.12 SGD
In stock
#100 1PC 1 #100 36634561 6.41 SGD
In stock
#180 1PC 1 #180 36634586 6.36 SGD
In stock
#240 1PC 1 #240 36634595 6.36 SGD
In stock
#320 1PC 1 #320 36634604 6.36 SGD
In stock
#400 1PC 1 #400 36634613 6.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Polishing of woodwork
5
From Japan
On 2014-05-20 13:47:49
Because it can be used attached to the electric sander, very convenient. Easy to use cheaper than Thunder dedicated polishing agent.
This review is about item#36634586.
Paint surface treatment of wood products
5
From Japan
On 2013-10-23 19:59:22
Cut is good. long lasting. Away the shavings is good. Base is a good convenience to the polishing of various shapes have firmly.
This review is about item#36634595.
Polishing of wood
5
From Japan
On 2013-06-28 14:09:55
Sharpness is good. Also good peeling of shaving powder better. Attachment to the tool, was hoping for something tacky. I want to find an improvement in the method of attaching to the tool.
This review is about item#36634561.
Used attached to the aluminum magic formula file
5
From Japan
On 2013-06-26 09:03:49
Give an aluminum magic formula file, was used. At all, it is easy to use in close contact with it without any magic formula file to slip. Scratches around the wooden dining table was clean in this file. I think that it very easy to use. it's recommended.
This review is about item#36634595.

Related Products