Buy more than* S$200* and get FREE SHIPPING

Room Air Conditioner Installation Mount Free Panel

4.44 (9)
Surface Processing
Aluminum anodized
Accessories
Auxiliary lock
...see all
Product Options
ADD TO CART
Compatible Height (mm) Color Weight (kg) Specification Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (mm) Color Weight (kg) Specification Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Window / (rail spacing) 850-1380 Silver 1.3 Jack function - 1PC 1 C-BPM-S 36576662 60.81 SGD
Shipped after 2017-06-02
Window / (rail spacing) 1260-2200 Silver 1.9 Jack function - 1PC 1 C-BPL-S 36576705 76.10 SGD
In stock
Window / (rail spacing) 280-380 Silver 0.5 - For aluminum sash and wood frame window 1PC 1 C-BPS-S 36576687 35.23 SGD
In stock
Window / (rail spacing) 280-380 Bronze 0.5 - For aluminum sash and wood frame window 1PC 1 C-BPS-B 36576714 35.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Temporary piping
3
From Japan
On 2017-02-28 18:08:16
Since it is used in the temporary, I do not feel any problem in particular.
This review is about item#36576662.
Air-conditioning installation work
5
From Japan
On 2016-09-29 16:45:14
In construction projects of a hurry, delivery was also in time quickly. Thank you very much.
This review is about item#36576705.
I used to hole for the air conditioning of the piping.
4
From Japan
On 2016-07-18 21:26:21
Since coming fall when mounting, double-sided tape on the part of the inset I thought that it was useful to have stretched.
This review is about item#36576662.
Retract coaxial and other cords for wireless into the room
4
From Japan
On 2015-10-12 23:29:14
Installation was easy and the degree of close contact with the window was also good. I think that you can sell more sleeve attachments as they are sold. It will be appreciated as you can avoid having to drill a hole in the wall.
This review is about item#36576662.
Air-conditioner installation
5
From Japan
On 2015-06-12 15:03:03
I bought it because I can not open a hose hole on the wall by installing the air conditioner in the office. The strength of supplementary tablets is also sufficient, and at this price this effect is the highest in COSPA.
This review is about item#36576687.
I bought it by installing air conditioner with high windows.
5
From Japan
On 2015-06-08 19:52:58
I bought it by installing the air conditioner of the high window, it was a just fit with a solid build.
This review is about item#36576714.
When installing an air conditioner, use it when there is no hole through which piping such as apartment complexes passes.
5
From Japan
On 2015-03-09 19:05:43
You can easily attach to the sash with a single screwdriver. Since the gap also has a sponge seal, it can also prevent invasion of insects and the like. It is lightweight made of aluminum and durability is also perfect.
This review is about item#36576705.
Inbound wires etc. from outdoors
5
From Japan
On 2014-01-14 21:24:49
I made it solid, so it was very good. Improvement point ① I want the position of the hole to be able to move up and down freely (I inverted it and it is in use). ② I put the electric wire, since the hole is too large, it is better if there is an option that can take anti-rain measures as it is a rubber cover.
This review is about item#36576705.
When installing in a place without air-conditioning penetration equipment
4
From Japan
On 2013-05-02 15:21:20
As I have used it before, I could install it smoothly. I think that if you can move the position of the penetrating hole, you will find it more convenient to use.
This review is about item#36576662.

Related Products