Buy more than* S$200* and get FREE SHIPPING

Tubes for Sport Tire

4.16 (93)
...see all>
Product Options
ADD TO CART
Valve Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-   1pc 1 0TW22-83E-NP 30327666 9.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW26-83F-NP 30346146 12.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW650-F-NP 30351633 16.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW27-81E-NP 30354266 11.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW24-1E-NP 30337414 14.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW2087-81F60 30309615 18.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW20-83F-NP 30320456 12.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW24-1F-NP 30339042 12.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW22-43E-NP 30325058 11.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW24-21E-NP 30341063 11.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW28-21E-NP 30363533 14.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW2087-81F32 30302134 12.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW2087-81F48 30305993 21.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW650-E-NP 30348605 12.99 SGD
Shipped after 2018-05-30
-   1pc 1 0TW27-41E-NP 30355456 10.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW740-45LF-NP 30360724 21.99 SGD
Shipped after 2018-05-30
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TW20-83E-NP 30316037 13.99 SGD
Shipped after 2018-05-30
48 mm Presta   1PC 1 0TW26-1LF-NP 36575007 14.99 SGD
In stock
48 mm Presta   1PC 1 0TW735-40LF-NP 36575122 14.99 SGD
In stock
48 mm Presta *[No return] You cannot return this product. For details, see FAQ. 1PC 1 0TH26-15LF-NP 36574921 18.99 SGD
Shipped after 2018-05-30
48 mm Presta *[No return] You cannot return this product. For details, see FAQ. 1PC 1 0TH26-125LF-NP 36574885 17.99 SGD
Shipped after 2018-05-30
Buddhist rite   1PC 1 0TH2621-25F-NP 36574982 14.99 SGD
In stock
English method   1PC 1 0TH26-E-NP 36574946 11.99 SGD
In stock
English method   1PC 1 0TH26-15E-NP 36574903 10.99 SGD
In stock
Schrader   1PC 1 0TH2621-25A-NP 36574973 14.99 SGD
In stock
Buddhist rite   1PC 1 0TW26-1F-NP 36574991 11.99 SGD
In stock
English method   1PC 1 0TH26-125E-NP 36574867 11.99 SGD
In stock
48 mm Presta   1PC 1 0TH26-LF-NP 36574964 17.99 SGD
In stock
-   1pc 1 0TW700-25LLF-NP 50950244 18.99 SGD
Shipped after 2018-05-30
French type   1PC 1 0TH26-125F-NP 36574876 12.99 SGD
In stock
U.S. type   1PC 1 0TH26-15A-NP 36574894 10.99 SGD
In stock
French type   1PC 1 0TH26-15F-NP 36574912 11.99 SGD
In stock
U.S. type   1PC 1 0TH26-A-NP 36574937 11.99 SGD
In stock
French type   1PC 1 0TH26-F-NP 36574955 13.99 SGD
In stock
French type   1PC 1 0TW700-20F-NP 36575016 10.99 SGD
In stock
French type 48mm   1PC 1 0TW700-20LF-NP 36575025 14.99 SGD
In stock
60 mm of French types   1PC 1 0TW720-LLF-NP 36575034 17.99 SGD
Shipped after 2018-05-30
French type   1PC 1 0TW700-25F-NP 36575043 10.99 SGD
In stock
French type 48mm   1PC 1 0TW700-25LF-NP 36575052 14.99 SGD
In stock
French type   1PC 1 0TW700-28F-NP 36575061 10.99 SGD
In stock
French type 48mm   1PC 1 0TW700-28LF-NP 36575077 14.99 SGD
In stock
French type   1PC 1 0TW700-32F-NP 36575086 11.99 SGD
In stock
48 mm of French types   1PC 1 0TW700-32LF-NP 36575095 14.99 SGD
In stock
U.S. type   1PC 1 0TW735-40A-NP 36575104 10.99 SGD
In stock
French type   1PC 1 0TW735-40F-NP 36575113 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 61
4 star 8
3 star 12
2 star 2
1 star 10
Review Rating: 4.16
93 Customer Reviews
The reviews are automatic translation.
Exchange of favorite car tachi
5
From Japan
On 2018-05-23 22:47:25
Panna tube of trust. I think that there are also people who only replace the tire with the life of the tire and reuse the tube as it is, but the inner tube also deteriorates, so we recommend simultaneous exchange. In that way, it takes time and labor for replacement work only once, and there is no gap in the replacement cycle timing, killing two birds at a stone.
This review is about item#36575052.
Road Bike Clincher Tire Tube
5
From Japan
On 2018-05-17 07:31:00
Especially it is used every time without problems. The product is very satisfied
This review is about item#36575025.
MTB tire exchange
5
From Japan
On 2018-04-27 22:13:25
Repeat purchase. Durable and long lasting. It is a reliable and reliable tube. When you get lost, this is Kore.
This review is about item#36574894.
Tube change of road bike
5
From Japan
On 2018-04-01 01:02:35
I punctured, so I changed my tube daringly instead of repairing. As expected it was domestically produced Panasonic, exchange work was also easy. However, when checking only the size and placing an order, the height of the nozzle was insufficient, and it was a place where the air could not enter at all. In recent deep rims, air can not be filled satisfactorily unless the length of the air inlet nozzle is sufficient. When purchasing, do not forget to check not only the size of the tire but also the length of the nozzle.
This review is about item#36575043.
Bicycle Maintenance
3
From Japan
On 2018-03-15 15:31:13
It is a thing to change anywhere, but I bought it because I can buy it much cheaper than a bicycle store.
This review is about item#30327666.
Punk exchange
5
From Japan
On 2017-11-25 10:56:54
It was a repeat as I tried using it until now. I can run comfortably every day.
This review is about item#36575061.
Bicycle Maintenance
5
From Japan
On 2017-10-25 20:25:13
Somewhat cheaper degree than purchasing at a bicycle store · · No grief if provided
This review is about item#36574955.
tube
5
From Japan
On 2017-10-18 15:32:13
Changing tube from American style to Buddhist style It takes time and effort to put in air, but there is no problem.
This review is about item#36575061.
Bicycle tube change
4
From Japan
On 2017-10-15 14:40:32
Rather than having something special, I always use Panasonic made by reliability or reliability. It is also one of the reasons why we chose not to change greatly from price to so-called cheap tubes etc. Permeability is also reasonable. Especially without complaint. It's not quite a bargain, so it's a bit tough but it's a 4 star with a star pull.
This review is about item#36575043.
For wheelchair tire replacement
1
From Japan
On 2017-09-26 15:20:10
Despite the indication of "shipment on the day", the item can not be launched without arriving yet. I want more inventory control and shipping control as chitin.
This review is about item#30327666.

Related Products