Buy more than* S$200* and get FREE SHIPPING

Tubes for City Tires

4.68 (19)
...see all>
Product Options
ADD TO CART
Valve Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- H/E 20x1.95-2.125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH202-A-NP 30174165 12.99 SGD
Shipped after 2018-04-24
- H/E 22x1.75-2.00 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH22-E-NP 30183947 13.99 SGD
Shipped after 2018-04-24
- H/E 24x1.75-2.00 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH24-E-NP 30194036 11.99 SGD
Shipped after 2018-04-24
- H/E 20x1.95-2.125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH202-E-NP 30178042 12.99 SGD
Shipped after 2018-04-24
- H/E 24x1.75-2.00 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH24-A-NP 30193415 11.99 SGD
Shipped after 2018-04-24
- H/E 24x1.75-2.00 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH24-F-NP 30196802 11.99 SGD
Shipped after 2018-04-24
- W/O26x1 3/8   1pc 1 0TW26-83A-NP 30343906 9.99 SGD
Shipped after 2018-04-23
- H/E 16x1.5-1.75   1pc 1 0TH16-15E-NP 17801148 9.99 SGD
Shipped after 2018-04-23
- H/E 20x1.00-1.25   1pc 1 0TH20-125F-NP 17801175 11.99 SGD
Shipped after 2018-04-23
- H/E 20x1.5-1.75   1pc 1 0TH20-15A-NP 17801184 10.99 SGD
Shipped after 2018-04-23
- H/E 20x1.5-1.75   1pc 1 0TH20-15E-NP 17801193 10.99 SGD
Shipped after 2018-04-23
- H/E 18x1.5-1.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH18-15F-NP 17801166 11.99 SGD
Shipped after 2018-04-24
- H/E 14x1.5-1.75   1pc 1 0TH14-15E-NP 17801114 9.99 SGD
Shipped after 2018-04-23
- H/E 20x1.5-1.75   1pc 1 0TH20-15F-NP 17801202 11.99 SGD
Shipped after 2018-04-23
- H/E 14x1.5-1.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 0TH14-15F-NP 17801123 10.99 SGD
Shipped after 2018-04-24
- H/E 16x1.5-1.75   1pc 1 0TH16-15A-NP 17801132 9.99 SGD
Shipped after 2018-04-23
- H/E 18x1.5-1.75   1pc 1 0TH18-15E-NP 17801157 9.99 SGD
Shipped after 2018-04-23
English type W/O 24x1 3/8   1PC 1 0TW24-83E-NP 36575131 8.99 SGD
Shipped after 2018-04-23
English type W/O26x1 3/8   1PC 1 0TW26-83E-NP 36575147 9.99 SGD
Shipped after 2018-04-23
English type W/O 27x1 3 / 8 - 1/2 (W/O 700x35-40)   1PC 1 0TW27-83E-NP 36575156 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
For an outdated exchange
5
From Japan
On 2017-10-22 18:17:15
Rice type nozzle highest, no air leakage It can also be put in a gas station
This review is about item#30343906.
Tube exchange for a unicycle
5
From Japan
On 2017-10-01 19:00:33
I used it for the replacement of Bridgestone SCARECROW 16 inch unicycle tube. Since I became American style from English type, I have high withstand pressure and there is no insect rubber, so I think that it is better to reduce the number of times of air infiltration. I was able to replace without problems.
This review is about item#17801132.
Bicycle maintenance
4
From Japan
On 2017-07-15 12:36:13
It was a good quality product. Since the price is not expensive, we will continue to purchase it.
This review is about item#36575156.
Exchange
5
From Japan
On 2017-07-03 19:19:38
Cheap. Easy to change. soft Musi valves are easy to use at length
This review is about item#36575147.
The previous tire & tube has deteriorated and it has cracked and replaced
5
From Japan
On 2017-06-16 14:53:03
Although it used to replace several times due to insecticidal deterioration in the previous bulb, there was trouble of replacing it as a rice valve, and there was a time and effort of lever operation at the time of putting in air, but this also became easy became. I am satisfied very much that the inflator work got easier! It is the best if there is a French bulb ...? Why is not it? Is it?
This review is about item#17801132.
Simultaneously with the front tire of Mama Chari.
5
From Japan
On 2017-06-04 18:21:44
It was possible to incorporate without problems. I replaced it with a super valve and used it.
This review is about item#36575147.
Replacing exhausted tubes
5
From Japan
On 2017-03-15 21:44:29
I changed the tube for the first time in 2 years. Running is comfortable. I should have exchanged it earlier.
This review is about item#17801193.
On a child's bicycle
1
From Japan
On 2017-03-09 20:27:07
Since it is shipped the next day, I place an order. Shipment and notification after 17 days. impossible. Moreover, it is notified that it will be further delayed by the expected shipping date. I do not know when it will come. I will never buy this manufacturer again.
This review is about item#30193415.
Bicycle maintenance
5
From Japan
On 2017-02-21 08:39:06
Exchange 27 inch Mamari Chariyu tube. I think that there is no problem with Panareza.
This review is about item#36575156.
Bicycle tube change
5
From Japan
On 2016-10-16 21:29:48
This size is handled in few places so it is very helpful. Since manufacturers are also Panasonic, I use it with confidence.
This review is about item#30194036.

Related Products