Buy more than* S$200* and get FREE SHIPPING

Jet Type Helmet AR-7 Aeronator

4.41 (17)
...see all
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L (58 to 60cm or less) PearlWhite 1PC 1 504617 36577161 -
Discontinued
[x]
M (57 to 58cm) Pearl White 1PC 1 504570 36577152 -
Discontinued
[x]
M(57 - 58cm) Black 1PC 1 504556 36577064 -
Discontinued
[x]
L (58 to 60cm or less) Mad Black 1PC 1 504624 36577107 -
Discontinued
[x]
M (57 to 58cm) Silver 1PC 1 504563 36577125 -
Discontinued
[x]
M (57 to 58cm) MadBlack 1PC 1 504587 36577091 -
Discontinued
[x]
L (less than 58-60 cm) Black 1PC 1 504594 36577073 -
Discontinued
[x]
XL (less than 60-62 cm) Black 1PC 1 504631 36577082 -
Discontinued
[x]
XL (less than 60-62 cm) Mad black 1PC 1 504662 36577116 -
Discontinued
[x]
L (less than 58-60 cm) Silver 1PC 1 504600 36577134 -
Discontinued
[x]
XL (less than 60-62 cm) Silver 1PC 1 504648 36577143 -
Discontinued
[x]
XL (less than 60-62 cm) Pearl white 1PC 1 504655 36577177 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Motorcycle
5
From Japan
On 2015-12-10 23:52:17
Cheap and satisfaction
This review is about item#36577152.
Motorcycle
4
From Japan
On 2015-11-04 17:00:30
Price is also very high degree of satisfaction at an affordable. Only one, it is only unhappy that the fastener of the chin straps is tricky.
This review is about item#36577116.
Other use commuting in the trail car
5
From Japan
On 2015-10-16 12:41:52
About two years to buy, I think that you are using more than a total of 100 days. Speaking at the first to collectively word, does not feel almost exactly the problem. It was a good buy. In the warmer months we exclusively use it. For the bottom line of safety, to do not know and do not cause an accident, not you, but this helmet once even want to experience the total exhaust amount corresponding because it through the standard of the better of the two JIS, minimum performance you should have met. I also like the design basis of appearance. I write with respect to the other part. It is what too cheap also, Toka or not or has become a bruised while the blink of an eye, for example, shield, play it Toka somewhere in the parts are immediately broken, I was meaning prepared some things like that were frayed . However, nothing problems have arisen so far. It may have come out a little of the running portion of the shield backlash, but is acceptable for now. Have or re-tighten the screws occasionally give away. It covers part of the helmet on the outside of the air intake mechanism are affixed with double-sided tape, but this is about re Hari in the epoxy adhesive so has been peeled off part. It should be noted that, please think and cases that have been used to a sunny day all because on the day of rain so that not ride the motorcycle. I am feeling was just right because I purchased the XL size are seeking a sense of openness is a little loose, jet. It does not do or become especially hurt for a long period of time attached. SHOEI 60cm of L when the helmet, in the case of Arai bought a guide per 62cm. I feel either that it is a close feeling size setting of the SHOEI say. If your reference.
This review is about item#36577177.
When you ride a bike
5
From Japan
On 2015-04-01 17:19:16
Or rather in spite of the price This is a great quality I was surprised to see the goods Head comfort is also impeccable It is usually used Also in comparison with the well-known manufacturers Company A No there is no inferiority
This review is about item#36577064.
Second time the purchase of the same type
5
From Japan
On 2015-03-07 16:41:11
XL size of the Met are we buy is very happy at this price (^ O ^) More happy if you can buy the inner parts are sold separately
This review is about item#36577143.
When you ride a bike
2
From Japan
On 2015-01-15 21:40:31
Shield of the lock is difficult to immediately sweet will use. The locking portion seems to wear immediately. You in trouble can not angle adjustment. The rest is the rest embarrassing after the shield to the nose of the breath can be condensation on the shield inside in the breath of the nose when cold. Shield-third to one under difficult to see the condensation on the external paste the smoke film uses. Distance and wind flow of the shield and the face do not know what's wrong, but is a hole in the nose looking bad in as is reflected in the shield. Agohimo rock is hard to remove.
This review is about item#36577107.
As a helmet for bike
5
From Japan
On 2014-10-27 05:07:17
Since the recessed portions of the ear, not when using ear is squeezed, is very comfortable.
This review is about item#36577134.
Touring
5
From Japan
On 2014-07-19 15:47:27
Summer is especially sweat terribly good because washable that point remove contaminated with inner pad dust and sweat. Agohimo's one-touch, but hard to remove price may be a reasonable.
This review is about item#36577143.
I use to touring.
5
From Japan
On 2014-06-28 16:37:36
Look for its price was also good. Not essential hot for on a full face in the coming season.
This review is about item#36577143.
When you ride a bike
5
From Japan
On 2014-05-10 06:34:33
It makes good, one-touch of Agohimo, it is difficult to do, but you get used to it if there is no problem. Overall it is a satisfaction.
This review is about item#36577152.

Related Products