Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (57 to 58cm) Mad Black 1PC 1 504709 36577213 -
Discontinued
[x]
M (57 to 58cm) Pearl White 1PC 1 504693 36577274 -
Discontinued
[x]
L (58 - 60cm or less) Pearl White 1PC 1 504730 36577283 -
Discontinued
[x]
M (57 to 58cm) Black 1PC 1 504679 36577186 -
Discontinued
[x]
L (58 to 60cm or less) Black 1PC 1 504716 36577195 -
Discontinued
[x]
XL (60 to 62cm or less) Black 1PC 1 504754 36577204 -
Discontinued
[x]
XL (60 to 62cm or less) PearlWhite 1PC 1 504778 36577292 -
Discontinued
[x]
M (57 to 58cm) Silver 1PC 1 504686 36577247 -
Discontinued
[x]
L (58 to 60cm or less) Silver 1PC 1 504723 36577256 -
Discontinued
[x]
XL (60 to 62cm or less) Silver 1PC 1 504761 36577265 -
Discontinued
[x]
L (58 to 60cm or less) MadBlack 1PC 1 504747 36577222 -
Discontinued
[x]
XL (60 to 62cm or less) MadBlack 1PC 1 504785 36577231 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
For motorcycle tandem
5
From Japan
On 2016-06-25 16:28:49
I bought it for a tandem of a child. I think that making is solid and fit is also good. I wanted another color difference.
This review is about item#36577213.
When riding a motorcycle.
1
From Japan
On 2016-06-22 21:32:23
Even if you raise the shield a lot, you get into sight.
This review is about item#36577231.
Everyday use
4
From Japan
On 2016-06-12 07:19:55
Although it is light and has a shield, it is functional, but when raising the shield to the top, it is 3 to 4 cm more than the visor and it is hard to see the front. I think that it is best if you cut the lower end of the shield by about 3 cm or change the design position of the screw that the shield is staying up and the shield is fully raised and the front looks better when fully opened. If there is nothing to raise or lower the shield, there is nothing wrong, but the jet helmet is a bit disappointing because it has a sense of refreshing feeling and visibility when it is fully opened. I think that design, lightness, making etc. are very good. I think that you can sell only a half of the length shield that can be fully opened by option, if it is sold separately.
This review is about item#36577292.
During delivery work
4
From Japan
On 2016-04-19 23:25:29
Since I used "OGK Teleos 2" before purchasing this helmet, I chose because the designs were similar. It was saved by cheap price and it is good to remove the inner and wash it. However, since it is easy to scratch the visor at the time of traveling and opening and closing of the shield, scratches easily occurred, so I felt that I wanted to purchase as a spare if there was a shield for replacement (smoke etc. is also a plus).
This review is about item#36577274.
Driving a motorcycle
5
From Japan
On 2016-01-06 13:13:12
Because I am accustomed to off - road motorcycles, "full face" and "jet" without sun visors, the sunlight was dazzling, the goggle was mainly used for "jet type with sun visor". Goggles in town and summer ... Goggles with shield & visor are very expensive and used OGK made things, but I got to know this helmet and bought it. The fit is good, and there is nothing to feel pressure or misalignment even if worn for a long time. I do not understand the difference with luxury goods.
This review is about item#36577195.
Purchase for Super Cub
3
From Japan
On 2014-12-09 13:58:08
Since the circumference of the head is 59 cm, I purchase it in L size. The shape of the cap is basically large. One size small size is recommended. Cost performance is good, but it does not match the shape of my head. It is a good feeling that the cheek rest portion is large. I think that it is better if light shield has light smoke.
This review is about item#36577283.
Touring (trial)
5
From Japan
On 2014-07-22 10:00:42
The wearing feeling is good. The minus point is that it is difficult to remove the buckle of the string when the air adjustment switch is too small. When I first wore it, I got out of tears and got impatient. You can easily remove it by pulling it with a slight angle, but I will be impatient if I do not know it. It became easier to remove it when bending the metal fitting with pliers. There is a minus point, but this type of helmet is COSPA the best. Especially in the trial it will sweat so it will likely be replaced quickly.
This review is about item#36577247.
Commuting
2
From Japan
On 2013-10-28 12:06:04
Although it is sufficient as a performance of a helmet, it is troubled because there are many cases where one touch holder does not come off. Holder is small, claw of unlocking is difficult to move. Unlocking is difficult if you keep gloves. One touch holder seems to be better to enlarge.
This review is about item#36577213.
For two-wheeled ride
5
From Japan
On 2013-08-31 19:34:15
Summer is also a jet helmet in Hokkaido. Recently the manufacturer's helmet is too expensive. I also used the same black but I bought it because I also want for my son for college students. Although it is inexpensive, I think that performance, style and safety are not defeated by manufacturer products.
This review is about item#36577247.
When getting on a motorcycle
1
From Japan
On 2013-02-23 11:31:25
I bought it as an off-road bike town ride helmet. The price is cheap, but the goods were also price equivalent. By using several times, the opening and closing button of the air intake was damaged. (I'm not planning to push it so roughly ...) Also, it may be a fate with a visor, but wind resistance is quite considerable. Similar items of other companies did not have any problem until about 80 kilometers per hour, but this will cause problems from about 60 kilometers. I think that it is better not to take high speed. I think that it is goods for those who can use it for the time being and OK if the price is cheap.
This review is about item#36577283.

Related Products