Buy more than* S$200* and get FREE SHIPPING

Vintage Type Helmet CL-950B

4.00 (3)
Standard
SG standard conformity
...see all>
Product Options
ADD TO CART
Purpose Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125cc or less BIG size (60 to 62cm or less) Silver 1PC 1 507755 36577581 -
Discontinued
[x]
- Big size (less than 60-62 size) Black 1PC 1 507762 36577572 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Running on moped.
4
From Japan
On 2017-08-19 18:35:30
I think that there is no need for improvement especially as it is necessary. .
This review is about item#36577572.
At the time of operation of the original two types (90 cc)
5
From Japan
On 2015-03-31 13:44:50
It is not tight even with the head of 62 cm who is self-sized because it is large size. (It is almost unreasonable head owing to usual free size.) I have never worn other half Hells, but I can cover the back of Gili because it is deep. XO grade with normal small jet is few, even if it is expensive, it is recommended for old car riding. (It is regrettable that there is no handling now.) Although there is no statement that goggles are included in the item description, it also came with goggle properly. (Although the lens is made by plastics.) If it becomes recycling in the future, if it is less than 4000 yen without goggles, it feels more affordable.
This review is about item#36577581.
Driving a motorcycle
3
From Japan
On 2013-03-15 08:23:45
It is okay if your ear warming is warm. It is also nice to remove it when it gets thick. Although it is written as black, it is not black but fine lame is contained. I thought it was a bit flashy.
This review is about item#36577572.

Related Products