Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Standard Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Standard Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125cc or less SG standard conformity DEEPFREE size (58 to 60cm or less) Red / Silver 1PC 1 507816 36577624 64.99 SGD
Shipped after 2018-05-02
- SG conformance DEEPFREE size (58 to 60cm or less) Silver 1PC 1 501753 36577597 -
Discontinued
[x]
- SG conformance DEEPFREE size (58 to 60cm or less) Black 1PC 1 501760 36577606 64.99 SGD
Shipped after 2018-05-02
- SG standard conformity DEEPFREE size (less than 58-60 cm) Ivory/Brown 1PC 1 501777 36577615 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When moped operation
5
From Japan
On 2014-04-18 09:40:56
I bought Ivory & Brown and gave it to my daughter, but the color is also very good and it is very cute. I am pleased that it is easy to desorb. I was able to purchase smoothly and securely from order to hand.
Motorcycle driving
4
From Japan
On 2013-10-14 20:53:06
The attached goggle will come off immediately. Since there was no manual, sponge with double-sided tape was contained, but I do not know what to use. It is unkind.
This review is about item#36577615.
Driving a two-wheeled vehicle
5
From Japan
On 2012-11-14 23:51:20
Satisfaction is high with high quality finish for price. There is nothing dissatisfied.
This review is about item#36577615.

Related Products