Buy more than* S$200* and get FREE SHIPPING

Air Conditioner Bracket for Wall, "Quick Keeper"

4.50 (10)
Purpose
For wall side
Dimension W (mm)
250 - 900
Surface Processing
Powder-coating finishing
Dimensions D (mm)
200 - 360
Withstand Load (kg)
(Maximum) 60
Weight (kg)
4.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QKK-1 36577922 54.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Air-conditioner installation
5
From Japan
On 2017-05-01 14:38:54
It was solid in price for the price, it was easy to install easily.
This review is about item#36577922.
Air conditioning construction
3
From Japan
On 2016-07-07 16:25:45
We were allowed to use the air conditioning of the installation work.
This review is about item#36577922.
Attachment to the wall surface of the air conditioner outdoor unit
5
From Japan
On 2016-05-16 12:34:24
Thickness is there making was also can be easily mounted to the wall if you are firm.
This review is about item#36577922.
Air conditioning outdoor machine installation to customers
5
From Japan
On 2015-09-23 17:06:16
Affordable in price,
This review is about item#36577922.
Air conditioning
5
From Japan
On 2015-09-21 16:20:30
This may be easy to use.
This review is about item#36577922.
Air conditioning construction
4
From Japan
On 2015-08-25 16:46:23
Even in comparison with the price, we are satisfied with more goods.
This review is about item#36577922.
The outdoor unit mounting
4
From Japan
On 2015-07-20 11:09:12
How also mounting body also I think that simple and good. When the wall mounting'd most purchase.
This review is about item#36577922.
For the air conditioner outdoor unit mounting
5
From Japan
On 2014-08-16 10:50:49
Well-built, the plating process such as a screw, is satisfaction.
This review is about item#36577922.
Use the air conditioner outdoor unit
5
From Japan
On 2014-06-18 09:11:15
It is sturdy in spite of the price. It looks OK! I suggest.
This review is about item#36577922.
Air conditioner installation
4
From Japan
On 2014-05-22 06:16:40
It was easier to assemble than the product I used so far and the material was also good.
This review is about item#36577922.

Related Products