Buy more than* S$200* and get FREE SHIPPING

For Quick Keeper Inclined Roofs

4.25 (4)
Purpose
For sloping roofs
Dimension W (mm)
60 - 680
Surface Processing
Powder-coating finishing
Dimensions D (mm)
130 - 350
Withstand Load (kg)
(Maximum) 60
Slope Angle
(Roof) 15 degree-35 degree
Weight (kg)
3.0
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
1PC 1 QKYS-1 36577931 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When changing the air conditioner
3
From Japan
On 2016-01-19 15:08:21
I thought about strength, but it did not matter. There is no problem with installation with vibration-proof rubber.
This review is about item#36577931.
Along with the replacement of air conditioner,
5
From Japan
On 2015-08-18 20:34:46
There is strength more than it looks, assembly is OK without installation.
This review is about item#36577931.
For home use
5
From Japan
On 2014-09-07 16:26:29
It is considerably cheaper than nearby home improvement center
This review is about item#36577931.
Air conditioner installation
4
From Japan
On 2013-08-03 00:27:03
Because I am not familiar with it, it is somewhat difficult to do but I am satisfied with the price.
This review is about item#36577931.

Related Products