Buy more than* S$200* and get FREE SHIPPING

Twill Fleece Best TC, Cotton Mix

5.00 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88 - 96 165 - 175 (chest girth) 106 63 42 M Charcoal 1PC 1 6708 36668274 -
Discontinued
[x]
96 - 104 175 - 185 (Chest girth) 112 65 44 L Charcoal 1PC 1 6708 36668265 -
Discontinued
[x]
104 - 112 175 - 185 (Chest girth) 118 67 46 LL Charcoal 1PC 1 6708 36668256 -
Discontinued
[x]
112 - 120 175 - 185 (Chest girth) 124 69 48 3L Charcoal 1PC 1 6708 36668247 -
Discontinued
[x]
88 - 96 165 - 175 (chest girth) 106 63 42 M Ice white 1PC 1 6708 36668231 -
Discontinued
[x]
96 - 104 175 - 185 (Chest girth) 112 65 44 L Ice white 1PC 1 6708 36668222 -
Discontinued
[x]
104 - 112 175 - 185 (Chest girth) 118 67 46 LL Ice white 1PC 1 6708 36668213 -
Discontinued
[x]
112 - 120 175 - 185 (Chest girth) 124 69 48 3L Ice white 1PC 1 6708 36668204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Indoor work in winter
5
From Japan
On 2016-01-14 19:16:55
It is indispensable. I do not have trouble walking around the sleeves when I do thick clothes, but this is handy. It is solid enough to keep warmth.
This review is about item#36668213.
To mountain climbing low mountain in winter
5
From Japan
On 2015-01-31 07:34:21
I use it for wearing the inner mountain climbing low mountain in winter. Because the position of the pocket is easy to use and the lining is fleece, it is shiny. I do not have a collar, zip and cheapest vests are not quite so so if you have a cosa well wearing one, I think you can wear it in various ways. It is a recommended item ^ ^
This review is about item#36668274.
Outdoor work
5
From Japan
On 2014-10-25 18:08:42
I purchased it together with charcoal. The product of this manufacturer is very fond of it very much. Although it is inexpensive, you can not see the tear out in pockets and zippers.
This review is about item#36668222.
Mansion management work
5
From Japan
On 2014-02-20 07:26:32
It is convenient to store your smartphone in your chest pocket.
This review is about item#36668231.
Light work on site
5
From Japan
On 2014-01-12 18:52:22
I wear it in the work clothes every day at this time, but it is very warm and comfortable because the inside is fleece. Because the position of the upper pocket is also relatively high, I think that it is easy to put in and out small items.
This review is about item#36668222.

Related Products